Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS GBTB52561 Bimetal Thermometer 5 Inch Dial 50 To 300f | AB3REK 1UYX9

DWYER INSTRUMENTS GBTB52561 Dial Thermometer, Glow In The Dark, Bimetal, 50 to 300 Deg F Range

Item: AB3REK Model: GBTB52561Cross Ref: 1UYX9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€197.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlow In Dark Dial Thermometer
Case TypeHermetically Sealed
Connection LocationBack
Connection Size1/2"
Connection TypeNPT
Dial Size5"
GradeGrade 300, Grade 304
Housing MaterialStainless Steel
Lens MaterialGlass
Resolution
Scale TypeSingle Scale
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length2 1/2"
Stem MaterialStainless Steel
Temp. Range+50° to +300°
Wetted MaterialsStainless Steel
Accuracy+/-1%
Case FeaturesHermetically Sealed
Construction300 Stainless Steel Housing With 304 Stainless Steel Stem And Glass Lens
Corrosion ResistantNo
Dial Diameter5"
Glow-in-the-darkYes
Graduations2°F
Includes Nist-traceable CertificateNo
Lead FreeNo
Long ReachNo
Manufacturer Warranty Length1 yr.
Maximum Temperature °f300°F
Minimum Temperature °f50°F
Process Connection1/2" NPT
ScaleFahrenheit
ShatterproofNo
Stem Diameter0.5"
Temperature Range50°F to 300°F
Thermometer TypeGlow-in-the-Dark Dial Thermometer
Thread GenderMale
Thread Size1/2"
Thread TypeNPT
Vibration ResistantNo

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)13.46
Ship length (cm)13.46
Ship width (cm)10.16
HS code9025198080
Country of OriginCN

Product Variants

ProductModelStem LengthStem Dia.Scale TypeDial DiameterScaleGlow-in-the-darkSensing ElementStem MaterialPrice
DWYER INSTRUMENTS GBTB52551 Bimetal Thermometer 5 Inch Dial 0 To 250f | AB3REJ 1UYX8 GBTB525512 1/2"1/2"Dial5"FahrenheitYesBimetalStainless Steel€129.81
DWYER INSTRUMENTS GBTB525161 Bimetal Thermometer 5 Inch Dial 0 To 500f | AB3REL 1UYY1 GBTB5251612 1/2"1/4"Single Scale---BimetalStainless Steel€128.17
DWYER INSTRUMENTS GBTB525141 Bimetal Thermometer 5 Inch Dial 20 To 240f | AB3REM 1UYY2 GBTB5251412 1/2"1/2"Dial5"FahrenheitYesBimetalStainless Steel€120.45
DWYER INSTRUMENTS GBTB525151 Bimetal Thermometer 5 Inch Dial 0 To 300f | AB3REN 1UYY3 GBTB5251512 1/2"1/4"Single Scale---BimetalStainless Steel€129.81
DWYER INSTRUMENTS GBTB525121 Bimetal Thermometer 5 Inch Dial 50 To 400f | AB3REP 1UYY4 GBTB5251212 1/2"1/4"Single Scale---BimetalStainless Steel€128.17
DWYER INSTRUMENTS GBTB52571 Bimetal Thermometer 5 Inch Dial 50 To 550f | AB3REQ 1UYY5 GBTB525712 1/2"1/4"Single Scale---BimetalStainless Steel€129.81
DWYER INSTRUMENTS GBTB54051 Bimetal Thermometer 5 Inch Dial 0 To 250f | AB3RER 1UYY6 GBTB540514"1/2"Dial5"FahrenheitYesBimetalStainless Steel€129.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS GBTB52561 Dial Thermometer, Glow In The Dark, Bimetal, 50 to 300 Deg F Range
€197.45 /unit