DWYER INSTRUMENTS DM-2013-LCD Pressure Transmitter Lcd | AC2CGJ 2HLZ9

DWYER INSTRUMENTS DM-2013-LCD Differential Pressure Transmitter, LCD

Item: AC2CGJ Model: DM-2013-LCDCross Ref: 2HLZ9
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter with LCD
Connection LocationSide
Connection Location - TransmitterSide
Connection Size1/8"
Connection TypeBarbed
Current Rating38 mA
Display TypeLCD
Display UnitsBar, In Wc, Kpa, Mbar, Psi
For Media TypeAir, Compatible Gases, Non-Combustible Gases
Housing Height4 3/4"
Housing Length4 3/4"
IncludesInstructions
Loop Resistance0 ohms to 1250 ohms
Max. Pressure10 psig
Maximum Loop Resistance1250 ohms
Mounting OrientationVertical
Nist Traceable CertificateNo
Output Amps4-20 mA
Overall Depth - Transmitter1.69"
Overall Length1.69"
Overpressure10 psi
Power Required10-35V
Pressure Range-0.5 in. wc to 0 in. wc to +0.5 in. wc
Primary Scale UnitsIn Wc
Process Connection Size1/4"
Process Connection Size - Transmitter1/8"
Process Connection TypeHose Barb
ShapeRound
Thermal Error-0.055% to +0.055%
Transmitter Process Connection TypeHose Barb
Diameter4.75"
Display Screen TypeLCD
Electrical ConnectionsScrew Terminals
Housing MaterialGlass Filled Plastic Molded
Indicator TypeDigital
Maximum Pressure0.5 in. wc
Pressure Unitsin wc
StandardsCE, ROHS

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)17.02
Ship length (cm)14.99
Ship width (cm)9.65
HS code9026204000
Country of OriginUS

Product Variants

ProductModelPressure RatingPressurePower RequiredAccuracyConnection TypeConnection SizeLoop ResistanceOutput AmpsPrice
DWYER INSTRUMENTS DM-2002 Pressure Transmitter 0 To 0.25 Inch Wc | 5A081 DM-2002-0 in. wc to 0.25 in. wc10-35V-Barbed1/8"0 ohms to 1250 ohms-€307.50
DWYER INSTRUMENTS DM-2003 Pressure Transmitter 0 To 0.5 Inch Wc | AC2CFU 2HLY4 DM-2003-0 in. wc to 0.5 in. wc10-35V-Barbed1/8"0 ohms to 1250 ohms-€313.92
DWYER INSTRUMENTS DM-2005 Pressure Transmitter 0 To 2 Inch Wc | 3D333 DM-2005--10-35V- 1% to + 1%Barbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS DM-2007 Pressure Transmitter 0 To 5 Inch Wc | AC2CFY 2HLY8 DM-2007--10-35V- 1% to + 1%Barbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS DM-2012 Pressure Transmitter 0.25- 0- 0.25 Inch Wc | 6D257 DM-2012--10-35V- 1% to + 1%Barbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS DM-2013 Pressure Transmitter 0.5 - 0 - 0.5 Inch Wc | 5A086 DM-2013--10-35V- 1% to + 1%Barbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS DM-2004-LCD Pressure Transmitter Lcd 0 To 1 Inch Wc | AC2CGD 2HLZ4 DM-2004-LCD0 in. wc to 1 in. wc-10-35V-Barbed1/8"0 ohms to 1250 ohms4-20 mA€212.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS DM-2013-LCD Differential Pressure Transmitter, LCD