DWYER INSTRUMENTS DM-2005 Pressure Transmitter 0 To 2 Inch Wc | 3D333

DWYER INSTRUMENTS DM-2005 Differential Pressure Transmitter, 0 To 2 Inch Wc

Item: AC2CFW Model: DM-2005Cross Ref: 2HLY6
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Accuracy- 1% to + 1%
Connection Size1/8"
Connection TypeBarbed
Loop Resistance0 ohms to 1250 ohms
Operating Range0 in. wc to 2 in. wc
Power Required10-35V
Pressure Range0 in. wc to 2 in. wc
Electrical ConnectionsScrew Terminals
FeaturesSame Size As Magnehelic, Tamper Proof Button
Housing MaterialPlastic
Maximum Loop Resistance1250 ohms
Maximum Operating Temperature120°F
Maximum Pressure2 in. wc
Minimum Operating Temperature20°F
Minimum Pressure0 in. wc
Mounting ApplicationFor Round Cutouts
Nist Traceable CertificateNo
Number Of Wires2
Output4-20 mA
Overall Height1.812"
Overall Length4.75"
Overpressure10 psig
Pressure Unitsin wc
Process Connection1/8" Male Hose Barb
Process Connection GenderMale
Process Connection Size1/8"
Process Connection TypeHose Barb
SeriesDM-2000 Series
StandardsCE, ROHS
Thermal Error+/-0.055%
Weight4.8 oz.
Wetted MaterialsStainless Steel
Width / Diameter4.75"

Shipping Info:

Ship weight (kg) 0.53
Ship height (cm)16.76
Ship length (cm)14.73
Ship width (cm)10.16
HS code9026204000
Country of OriginUS

Product Details:

    • Dwyer DM-2005 differential pressure transmitter used to measure the difference in fluid pressure with an accuracy of +/-1 percent
    • Features zero and span controls facilitating calibration settings and shorter installation time
    • Features an easy-to-read LCD screen for providing warning signals and same diameter cutout as a Magnehelic gage for field up-gradation
    • Tamper-proof button for preventing accidental changes to the preset settings
    • CE-marked and RoHS Complaint

Product Variants

ProductModelPressure RatingPressurePower RequiredAccuracyConnection TypeConnection SizeLoop ResistanceOutput AmpsPrice
DWYER INSTRUMENTS DM-2002 Pressure Transmitter 0 To 0.25 Inch Wc | 5A081 DM-2002-0 in. wc to 0.25 in. wc10-35V-Barbed1/8"0 ohms to 1250 ohms-€307.50
DWYER INSTRUMENTS DM-2003 Pressure Transmitter 0 To 0.5 Inch Wc | AC2CFU 2HLY4 DM-2003-0 in. wc to 0.5 in. wc10-35V-Barbed1/8"0 ohms to 1250 ohms-€313.92
DWYER INSTRUMENTS DM-2007 Pressure Transmitter 0 To 5 Inch Wc | AC2CFY 2HLY8 DM-2007--10-35V- 1% to + 1%Barbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS DM-2012 Pressure Transmitter 0.25- 0- 0.25 Inch Wc | 6D257 DM-2012--10-35V- 1% to + 1%Barbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS DM-2013 Pressure Transmitter 0.5 - 0 - 0.5 Inch Wc | 5A086 DM-2013--10-35V- 1% to + 1%Barbed1/8"0 ohms to 1250 ohms--
RFQ
DWYER INSTRUMENTS DM-2004-LCD Pressure Transmitter Lcd 0 To 1 Inch Wc | AC2CGD 2HLZ4 DM-2004-LCD0 in. wc to 1 in. wc-10-35V-Barbed1/8"0 ohms to 1250 ohms4-20 mA€212.85
DWYER INSTRUMENTS DM-2005-LCD Pressure Transmitter Lcd 0 To 2 Inch Wc | AC2CGE 2HLZ5 DM-2005-LCD0 in. wc to 2 in. wc-10-35V-Barbed1/8"0 ohms to 1250 ohms4-20 mA€183.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS DM-2005 Differential Pressure Transmitter, 0 To 2 Inch Wc