Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS DM-1210 Digital Differential Flow Gauge 25 Inch Wc | AE6JMW 5TCT4

DWYER INSTRUMENTS DM-1210 Digital Differential Flow Gauge, 25 Inch WC

Item: AE6JMW Model: DM-1210Cross Ref: 5TCT4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€423.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDifferential Pressure Gauge
Accuracy-1% to +1%
Accuracy GradeNot Graded
Ambient Temp. Range+32°F to +122°F
ApplicationFiltration
Auto ShutoffNo
Backlit ScreenNo
Bar GraphNo
Basic Gauge Case MaterialPlastic
Battery IncludedYes
Blowout Safety BackNo
Bolt Circle Dia.5.531"
Case ColorGray , Light Gray
Case Depth2.33"
Case Dia.5"
Case MaterialGlass Filled Plastic
Case ShapeRound
Connection LocationBack
Current Consumption5 mA
Dial Size5"
Differential Gauge Connection Size1/8"
Differential Gauge Connection TypeSmooth Barb
Digit Height3/5"
Digital Differential Pressure Gauge TypeDigital Differential Pressure Gauge
Display Digits4 Digits
Display TypeLCD
Display UnitsCfm, Cubic Meters Per Hour, Fpm, In Wc, M/S , In Hg, In Wc, Kpa, Mbar, Mm Hg, Mm Wc, Pa, Psi
Flange Dia.5 1/8"
For Panel Cut-out Size4.562"
Gauge Connection LocationBack
Gauge Nominal Dial Size5"
Hazardous Location RatingNot Rated
Housing MaterialGlass Filled Plastic
LanguagesEnglish
Low-battery IndicatorNo
Max. Current5 mA
Mounting Hardware IncludedFlange , Yes
Mounting OrientationUpright Only
Nominal Dial Size5"
Non-sparkingNo
Number Of Digits4
Number Of Display Digits4
Operating Temp. Range0°F to +140°F
Panel-mountableYes
Peak HoldYes
Powered By9V Battery Or 9 To 24V DC
Pressure Rating0 in. wc to 25 in. wc
Primary Display Range0 in. wc to 25 in. wc
Process Connection Size1/8"
Process Connection TypeTubing
Range0 in. wc to 25 in. wc
ResolutionDependent On Display Units Selected
Socket MaterialGlass Filled Plastic
Temp. Range0°F to +140°F
Tube Inside Dia.1/8"
Accuracy Details+/-1% FS, +/-2% FS for Ranges 1 in. wc. and Below
Ambient Operating Temperature Range0°F to 140°F
Auto-shutoffNo
Battery Run Time150 hrs., 9 Months
Battery Type9V Battery
Case Diameter5"
Compatible Process MediaAir, Compatible Gases
Data Update Frequency1 sec., 10 min.
Display Screen TypeLCD
Flange Diameter5.125"
Includes BatteriesYes
Includes Mounting HardwareYes
Ip/nema RatingNEMA 4X
Line Power Voltage24V DC
Low Battery IndicatorNo
Manufacturer Warranty Length1 yr.
Number Of Display LinesAdjustable
Over-pressure Limit100% Full Scale
Panel Mount Characteristics(1) 5-17/32 Dia Holes on Bolt Circle
Power Source9V DC Battery, 9 to 24V DC Line-Power
Pressure Gauge TypeDigital Differential Pressure Gauge
Process Connection LocationBack
SeriesDigiMag DM-1000
StandardsCE CERTIFIED

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)19.56
Ship length (cm)17.02
Ship width (cm)9.65
HS code9026806000
Country of OriginUS

Product Variants

ProductModelPressure RatingCase ColorRangePrimary Display RangeMounting Hardware IncludedConnection LocationNominal Dial SizePanel-mountablePrice
DWYER INSTRUMENTS DM-1202 Digital Differential Flow Gauge 0.25inwc | AE6JMN 5TCR7 DM-12020 in. wc to 0.25 in. wcGray0 in. wc to 0.25 in. wc0 in. wc to 0.25 in. wcYesBack5"Yes€343.53
DWYER INSTRUMENTS DM-1203 Digital Differential Flow Gauge 0.5 Inwc | AE6JMP 5TCR8 DM-12030 in. wc to 0.5 in. wcGray0 in. wc to 0.5 in. wc0 in. wc to 0.5 in. wcYesBack5"Yes€349.87
DWYER INSTRUMENTS DM-1204 Digital Differential Flow Gauge 1 Inch Wc | AE6JMQ 5TCR9 DM-12040 in. wc to 1 in. wcGray0 in. wc to 1 in. wc0 in. wc to 1 in. wcYesBack5"Yes€349.87
DWYER INSTRUMENTS DM-1205 Digital Differential Flow Gage 2 Inch Wc | AE6JMR 5TCT0 DM-12050 in. wc to 2 in. wcGray0 in. wc to 2 in. wc0 in. wc to 2 in. wcYesBack5"Yes€334.27
DWYER INSTRUMENTS DM-1207 Digital Differential Flow Gauge 5 Inch Wc | AE6JMT 5TCT1 DM-12070 in. wc to 5 in. wcGray0 in. wc to 5 in. wc0 in. wc to 5 in. wcYesBack5"Yes€330.68
DWYER INSTRUMENTS DM-1208 Digital Differential Flow Gauge 10 Inch Wc | AE6JMU 5TCT2 DM-12080 in. wc to 10 in. wcGray0 in. wc to 10 in. wc0 in. wc to 10 in. wcYesBack5"Yes€334.86
DWYER INSTRUMENTS DM-1209 Digital Differential Flow Gauge 15 Inch Wc | AE6JMV 5TCT3 DM-12090 in. wc to 15 in. wcGray0 in. wc to 15 in. wc0 in. wc to 15 in. wcYesBack5"Yes€354.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS DM-1210 Digital Differential Flow Gauge, 25 Inch WC
€423.52 /unit