Flat Shipping

Flat Shipping at €24.99 + VAT

DDS 202604VCV Rotary Shaft Seal, 1 Lip, Vc, Fluoro, 20 mm Id, 26 mm Od, 4 mm Width, 10 Psi Max Pressure | CP3JEK

DDS 202604VCV Rotary Shaft Seal, 1 Lip, Vc, Fluoro, 20 mm Id, 26 mm Od, 4 mm Width, 10 Psi Max Pressure

Item: CP3JEK Model: 202604VCVCross Ref: 52WA86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Seal
Contact TypeContact Seal
Inside Dia.20 mm
Lip MaterialFluoro Rubber
Max. Pressure10 psi
Maximum Surface Speed999 mps
Number Of Lips1
Outside Dia.26 mm
Overall Width4 mm
Seal DesignVC
Seal TypeSingle Lip Seal

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.4
Ship length (cm)2.6
Ship width (cm)2.6

Product Variants

ProductModelLip MaterialInside Dia.Outside Dia.Overall WidthMax. PressureSeal DesignSeal TypeContact TypePrice
DDS 6.3512.674.78VBV Rotary Shaft Seal, 1 Lip, Vb, Fluoro, 0.25 Inch Id, 1/2 Inch Od, 0.188 Inch Width | CP3JDL 6.3512.674.78VBVFluoro Rubber1/4"1/2"0.188"10 psiVBLip SealContact Seal€33.32
DDS 9.5217.553.96VBV Rotary Shaft Seal, 1 Lip, Vb, Fluoro, 0.375 Inch Id, 11/16 Inch Od, 0.156 Inch Width | CP3JDM 9.5217.553.96VBVFluoro Rubber3/8"0.69"0.156"10 psiVBSingle Lip SealContact Seal€49.15
DDS 12.717.463.17VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 0.5 Inch Id, 11/16 Inch Od, 0.125 Inch Width | CP3JDN 12.717.463.17VBNitrile Rubber1/2"0.688"1/8"7 psiVBSingle Lip SealContact Seal€13.43
DDS 22.2228.573.17VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 0.875 Inch Id, 1 1/8 Inch Od, 0.125 Inch Width | CP3JDP 22.2228.573.17VBNitrile Rubber7/8"1 1/8"1/8"7 psiVBSingle Lip SealContact Seal€14.88
DDS 152103VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 15 mm Id, 21 mm Od, 3 mm Width, 7 Psi Max Pressure | CP3JDQ 152103VBNitrile Rubber15 mm21 mm3 mm7 psiVBSingle Lip SealContact Seal€13.19
DDS IN50.860.326.35VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 2 Inch Id, 2 3/8 Inch Od, 0.25 Inch Width | CP3JDR IN50.860.326.35VBNitrile Rubber2"2 3/8"1/4"7 psiVBSingle Lip SealContact Seal€26.47
DDS 50.860.326.35VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 2 Inch Id, 2 3/8 Inch Od, 0.25 Inch Width | CP3JDT 50.860.326.35VBNitrile Rubber2"2 3/8"1/4"7 psiVBSingle Lip SealContact Seal€25.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DDS 202604VCV Rotary Shaft Seal, 1 Lip, Vc, Fluoro, 20 mm Id, 26 mm Od, 4 mm Width, 10 Psi Max Pressure
€54.88 /unit