Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS DAW-7033-153-5 Pressure Switch | CP3YPC

DWYER INSTRUMENTS DAW-7033-153-5 Pressure Switch

Item: CP3YPC Model: DAW-7033-153-5Cross Ref: 25F274
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,144.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Electrical ConnectionScrew Terminals
Enclosure RatingEXP, GP, WP
Mounting OrientationVertical
Pressure Range2 psig to 60 psig
Switch TypeSPDT, SPST

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)25.4
Ship length (cm)19.69
Ship width (cm)13.65

Product Variants

ProductModelSwitch TypeMounting OrientationEnclosure RatingPrice
DWYER INSTRUMENTS DAW-7033-153-3A Pressure Switch | CP3YPF DAW-7033-153-3ASPDT, SPSTVerticalEXP, GP, WP€1,416.09
DWYER INSTRUMENTS DAW-7033-153-7 Pressure Switch | CP3YPH DAW-7033-153-7SPDT, SPSTVerticalEXP, GP, WP€1,416.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS DAW-7033-153-5 Pressure Switch
€2,144.38 /unit