Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 490A-1 Digital Hydronic Manometer, 0 to 15 psi, 0.01 psi Pressure Resolution | CJ2ABQ

DWYER INSTRUMENTS 490A-1 Digital Hydronic Manometer, 0 to 15 psi, 0.01 psi Pressure Resolution

Item: CJ2ABQ Model: 490A-1Cross Ref: 48GC43
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,416.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Hydronic Manometer
Accuracy- 0.5% to + 0.5%
Battery ChemistryAlkaline
Battery Life100 hrs.
Battery Size9V
Battery TypeAlkaline
Battery Voltage9V
Connection Size1/8"
Connection TypeFNPT
Display Digits4
Display Size3/7"
Display TypeDigital
GradeGrade 316L
Max. Pressure30 psi , 30 psig
Maximum Differential Pressure Measured15 psi
Maximum Gauge Pressure30 psi
Measuring UnitsBar, Cm Wc, Hpa, In Hg, In Wc, Kpa, Mbar, Mm Hg, Psi
No. Of Batteries Required1
Power Requirement9V
Pressure Range0 psi to 15 psi
Pressure Resolution1.034 Bar
Battery Run Time100 hrs.
Digital Display Screen TypeLCD
Maximum Operating Temperature140°F
Minimum Differential Pressure Measured0 psi
Minimum Gauge Pressure0 psi
Minimum Operating Temperature32°F
Number Of Batteries Required1
Pressure Accuracy±0.5% of Full Scale

Shipping Info:

Ship weight (kg) 0.5108

Product Variants

ProductModelPressure ResolutionPressure RangeDisplay TypeAccuracyBattery LifeConnection TypeDisplay DigitsDisplay SizePrice
DWYER INSTRUMENTS 490A-3 Digital Hydronic Manometer, 0 to 50 psi, 0.01 psi Pressure Resolution | CJ2ABP 490A-33.447 Bar0 psi to 50 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,150.75
DWYER INSTRUMENTS 490A-2 Digital Hydronic Manometer, 0 to 30 psi, 0.01 psi Pressure Resolution | CJ2ABR 490A-22.069 Bar0 psi to 30 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,171.69
DWYER INSTRUMENTS 490A-6 Digital Hydronic Manometer, 0 to 200 psi, 0.1 psi Pressure Resolution | CJ2ABT 490A-613.79 Bar0 psi to 200 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,150.75
DWYER INSTRUMENTS 490A-5 Digital Hydronic Manometer, 0 to 500 psi, 0.1 psi Pressure Resolution | CJ2ABU 490A-534.47 Bar0 psi to 500 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,161.37
DWYER INSTRUMENTS 490A-4 Digital Hydronic Manometer, 0 to 100 psi, 0.1 psi Pressure Resolution | CJ2ABV 490A-46.895 Bar0 psi to 100 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,161.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 490A-1 Digital Hydronic Manometer, 0 to 15 psi, 0.01 psi Pressure Resolution
€1,416.72 /unit