DURHAM MANUFACTURING RSC-2448-5-3K-95 Stock Cart, 5 Shelf, Size 24-1/4 x 54-1/4 x 60 Inch | CF6LME

DURHAM MANUFACTURING RSC-2448-5-3K-95 Stock Cart, 5 Shelf, Size 24-1/4 x 54-1/4 x 60 Inch

Item: CF6LME Model: RSC-2448-5-3K-95Cross Ref: 56MW84
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€877.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
AssembledYes
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Capacity Per Shelf600 lbs.
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.6"
Caster TypeTread On Core
Caster Wheel Material, Tread MaterialPhenolic
ColorGray
Distance Between Shelves10 1/2"
FinishPowder Coat , Textured Powder Coat
Gauge14 ga.
Handle TypeFlat
Height60"
Length54 1/4"
Lip StyleCombination
Load Capacity3000 lbs.
MaterialSteel
Number Of Gauges14
Number Of Shelves5
Overall Dimensions54.25" x 24.25" x 60"
Overall Height60"
Overall Length54 1/4"
Overall Width24 1/4"
Shelf L X W24.25" x 48"
Shelf Length48"
Shelf Width24 1/4"
Width24 1/4"
Caster Wheel Dia.6"
Caster Wheel TypeTread on Core
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Includes Electrical OutletsNo
Overall L X W X H54-1/4" x 24-1/4" x 60"

Shipping Info:

Ship weight (kg) 101.043
Ship height (cm)152.4
Ship length (cm)137.8
Ship width (cm)61.6
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightNumber Of ShelvesFinishColorNumber Of GaugesCaster Dia.Overall HeightPrice
DURHAM MANUFACTURING RSC3-1836-2-95 Stock Cart, Capacity 1200 Lbs, Size 36 x 18 Inch, Steel | AA7MYG RSC3-1836-2-951200 lbs.-2Powder CoatGray-5"37 5/8"€447.81
DURHAM MANUFACTURING RSC-1836-5-95 Stock Cart, Heavy Duty, Size 36 x 18 Inch | AB3HNK RSC-1836-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€794.53
DURHAM MANUFACTURING RSC-2436-5-95 Stock Cart, Heavy Duty, Size 36 x 24 Inch | AB3HNL RSC-2436-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€856.63
DURHAM MANUFACTURING RSC-2448-5-95 Stock Cart, Heavy Duty, Size 48 x 24 Inch | AB3HNM RSC-2448-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€1,048.99
DURHAM MANUFACTURING RSC-3048-5-95 Stock Cart, Heavy Duty, Size 48 x 30 Inch | AB3HNN RSC-3048-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€1,107.23
DURHAM MANUFACTURING RSC-3672-5-95 Stock Cart, Heavy Duty, Size 72 x 36 Inch | AB3HNP RSC-3672-5-951200 lbs.-5Powder CoatGray-5"55 3/4"€1,676.47
RFQ
DURHAM MANUFACTURING 2SPT-3060-2-2K-95 Stock Cart, Heavy Duty, 3 Shelf, Size 60 x 30 Inch | AB3HVF 1TJP3 2SPT-3060-2-2K-952000 lbs.-3Powder CoatGray-8"60"€1,717.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING RSC-2448-5-3K-95 Stock Cart, 5 Shelf, Size 24-1/4 x 54-1/4 x 60 Inch
€877.98 /unit