EATON ECX09B3CAA-G | BJ3WLP

EATON ECX09B3CAA-G Non-Reversing Electronic Motor Starter, 480V, NEMA 4, 7 A, 1.6-2.4 A, 3 phase

Item: BJ3WLP Model: ECX09B3CAA-G
In Stock

Get it by Tuesday, Jun 17

€766.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage480V
Height10.9"
Length6 3/5"
Nema Enclosure RatingNEMA 4
Overload Range1.6-2.4A
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width30"

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)27.69
Ship length (cm)16.76
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPhasePrice
EATON ECX09B1CAA-D | BJ3WBG ECX09B1CAA-D7A10 23/25"3€710.33
EATON ECX09B1CAA-E | BJ3WBJ ECX09B1CAA-E7A10 23/25"3€710.33
EATON ECX09B1CAA-G | BJ3WBL ECX09B1CAA-G7A6"3€704.35
EATON ECX09B1CAA-H | BJ3WBN ECX09B1CAA-H7A6"3€704.35
EATON ECX09B1CAA-F | BJ3WBP ECX09B1CAA-F7A9.51"3€712.31
EATON ECX09B1CAA-I | BJ3WBQ ECX09B1CAA-I7A6"3€704.35
EATON ECX09B1CBA-F | BJ3WBT ECX09B1CBA-F7A7.15"-€939.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09B3CAA-G Non-Reversing Electronic Motor Starter, 480V, NEMA 4, 7 A, 1.6-2.4 A, 3 phase
€766.04 /unit