Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04006.050.0275 Structural Bolt 1/2-13 x 2 3/4 Length - PK25 | AB3BQJ 1RE51

APPROVED VENDOR U04006.050.0275 Structural Bolt, 1/2 In - 13 Thread Size, Steel, 2 3/4 In Lg., Blk Oxide, Gr. A325, 25 Pk

Item: AB3BQJ Model: U04006.050.0275Cross Ref: 1RE51
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A325
Grip Size1 3/4"
HardnessRockwell C25
Head Dia.7/8"
Head Height5/16"
Length2 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Dimensional StandardsASME B18.2.6
Fastener Length2 3/4"
Head Width7/8"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1"
Nut MaterialSteel
Nut StandardsASTM 563
Overall Length2 3/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 2.9363
Ship height (cm)8.38
Ship length (cm)10.41
Ship width (cm)16.76
HS code7318152030
Country of OriginTW

Product Variants

ProductModelThread StyleTypeGrip SizeMaterialHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04006.050.0125 Structural Bolt 1/2-13 x 1 1/4 Length - PK25 | AB3BQC 1RE45 U04006.050.0125Fully ThreadedStructural Bolt With Nut-Steel5/16"Right HandRockwell C25120000 psi25€15.71
APPROVED VENDOR U04006.050.0150 Structural Bolt 1/2-13 x 1 1/2 Length - PK25 | AB3BQD 1RE46 U04006.050.0150Partially ThreadedStructural Bolt With Nut1/2"Steel5/16"Right HandRockwell C25120000 psi25€97.42
APPROVED VENDOR U04006.050.0175 Structural Bolt 1/2-13 x 1 3/4 Length - PK25 | AB3BQE 1RE47 U04006.050.0175Partially ThreadedStructural Bolt With Nut3/4"Steel5/16"Right HandRockwell C25120000 psi25€61.93
APPROVED VENDOR U04006.050.0200 Structural Bolt 1/2-13 x 2 Length - PK25 | AB3BQF 1RE48 U04006.050.0200Partially ThreadedStructural Bolt With Nut1"Steel5/16"Right HandRockwell C25120000 psi25€103.18
APPROVED VENDOR U04006.050.0225 Structural Bolt 1/2-13 x 2 1/4 Length - PK25 | AB3BQG 1RE49 U04006.050.0225Partially ThreadedStructural Bolt With Nut1 1/4"Steel5/16"Right HandRockwell C25120000 psi25€89.33
APPROVED VENDOR U04006.050.0250 Structural Bolt 1/2-13 x 2 1/2 Length - PK25 | AB3BQH 1RE50 U04006.050.0250Partially ThreadedStructural Bolt With Nut1 1/2"Steel5/16"Right HandRockwell C25120000 psi25€24.12
APPROVED VENDOR U04006.050.0300 Structural Bolt 1/2-13 x 3 Length - PK25 | AB3BQK 1RE52 U04006.050.0300Partially ThreadedStructural Bolt With Nut2"Steel5/16"Right HandRockwell C25120000 psi25€75.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04006.050.0275 Structural Bolt, 1/2 In - 13 Thread Size, Steel, 2 3/4 In Lg., Blk Oxide, Gr. A325, 25 Pk
€35.36 /unit