DURHAM MANUFACTURING OPT-4830-95 Open Portable Truck, Capacity 2000 Lbs, Length 30 Inch | AB3HNB 1TGU4

DURHAM MANUFACTURING OPT-4830-95 Open Portable Truck, Capacity 2000 Lbs, Length 30 Inch

Item: AB3HNB Model: OPT-4830-95Cross Ref: 1TGU4
In Stock

Get it by Tuesday, Jun 17

€1,543.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Stock Cart
Caster Dia.6"
Caster MaterialPolyurethane
Caster Width2"
ColorGray
ConstructionSteel
Distance Between Shelves14"
FinishPowder Coat
Gauge Thickness14 ga.
Load Capacity2000 lbs.
Number Of Shelves4
Overall Height58"
Overall Length48"
Overall Width30"
Shelf Length48"
Shelf Width30"
Caster Brake TypeNo Brake Included
Caster Wheel Dia.6"
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Gauge14 ga.
Handle TypeFlat
Inside Height48 1/4"
Inside Length48"
Inside Width30"
Lip StyleFlush
MaterialSteel
Number Of Accessible Sides1
Number Of Side Panels3
Overall Lxwxh56 1/2" x 31 1/2" x 57 1/2"
Shelf AdjustabilityFixed
Side Panel ConstructionSlat

Shipping Info:

Ship weight (kg) 124.5915
Ship height (cm)146.05
Ship length (cm)142.57
Ship width (cm)79.07
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightFinishOverall HeightOverall LengthOverall WidthShelf LengthShelf WidthPrice
DURHAM MANUFACTURING OPT-3624-95 Open Portable Truck, Capacity 2000 Lbs, Gray | AB3HMX 1TGT9 OPT-3624-952000 lbs.-Powder Coat58"36"24"36"24"€1,077.92
DURHAM MANUFACTURING OPT-7224-95 Open Portable Truck, Capacity 2000 Lbs, Steel | AB3HMY 1TGU1 OPT-7224-952000 lbs.-Powder Coat58"72"24"72"24"€1,170.80
RFQ
DURHAM MANUFACTURING OPT-4824-95 Open Portable Truck, Capacity 2000 Lbs, Length 24 Inch | AB3HNA 1TGU3 OPT-4824-952000 lbs.-Powder Coat58"48"24"48"24"€1,244.74
DURHAM MANUFACTURING OPT-7236-95 Open Portable Truck, Capacity 2000 Lbs, Length 36 Inch | AB3HND 1TGU6 OPT-7236-952000 lbs.-Powder Coat58"72"36"72"36"€1,423.12
RFQ
DURHAM MANUFACTURING OPT-4224-95 Open Portable Truck, 4 Shelf, Capacity 3600 Lbs, Size 42 x 24 Inch | CF6LEJ OPT-4224-953600 lbs.57 1/2"Powder Coat57 1/2"50 1/8"25 1/8"42"24"€688.45
DURHAM MANUFACTURING OPT-4824-2-6PH-95 Open Portable Truck, 2 Shelf, Capacity 3000 Lbs, Size 48 x 24 Inch | CF6LEK OPT-4824-2-6PH-953000 lbs.57 1/2"Textured Powder Coat-----€623.97
DURHAM MANUFACTURING OPT-4824-3-6PH-95 Open Portable Truck, 3 Shelf, Capacity 3000 Lbs, Size 48 x 24 Inch | CF6LEL OPT-4824-3-6PH-953000 lbs.57 1/2"Textured Powder Coat-----€669.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING OPT-4830-95 Open Portable Truck, Capacity 2000 Lbs, Length 30 Inch
€1,543.26 /unit