DURHAM MANUFACTURING OPT-4824-2-6PH-95 Open Portable Truck, 2 Shelf, Capacity 3000 Lbs, Size 48 x 24 Inch | CF6LEK

DURHAM MANUFACTURING OPT-4824-2-6PH-95 Open Portable Truck, 2 Shelf, Capacity 3000 Lbs, Size 48 x 24 Inch

Item: CF6LEK Model: OPT-4824-2-6PH-95
In Stock

Get it by Tuesday, Jun 17

€623.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Stock Cart
AssembledYes
ColorGray
FinishTextured Powder Coat
Height57 1/2"
Length56 1/8"
Load Capacity3000 lbs.
MaterialSteel
Number Of Gauges14
Width25 1/8"

Shipping Info:

Ship weight (kg) 86.274
Ship height (cm)146.05
Ship length (cm)142.57
Ship width (cm)63.83
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightFinishOverall HeightOverall LengthOverall WidthShelf LengthShelf WidthPrice
DURHAM MANUFACTURING OPT-3624-95 Open Portable Truck, Capacity 2000 Lbs, Gray | AB3HMX 1TGT9 OPT-3624-952000 lbs.-Powder Coat58"36"24"36"24"€1,077.92
DURHAM MANUFACTURING OPT-7224-95 Open Portable Truck, Capacity 2000 Lbs, Steel | AB3HMY 1TGU1 OPT-7224-952000 lbs.-Powder Coat58"72"24"72"24"€1,170.80
RFQ
DURHAM MANUFACTURING OPT-4824-95 Open Portable Truck, Capacity 2000 Lbs, Length 24 Inch | AB3HNA 1TGU3 OPT-4824-952000 lbs.-Powder Coat58"48"24"48"24"€1,244.74
DURHAM MANUFACTURING OPT-4830-95 Open Portable Truck, Capacity 2000 Lbs, Length 30 Inch | AB3HNB 1TGU4 OPT-4830-952000 lbs.-Powder Coat58"48"30"48"30"€1,456.01
DURHAM MANUFACTURING OPT-7236-95 Open Portable Truck, Capacity 2000 Lbs, Length 36 Inch | AB3HND 1TGU6 OPT-7236-952000 lbs.-Powder Coat58"72"36"72"36"€1,423.12
RFQ
DURHAM MANUFACTURING OPT-4224-95 Open Portable Truck, 4 Shelf, Capacity 3600 Lbs, Size 42 x 24 Inch | CF6LEJ OPT-4224-953600 lbs.57 1/2"Powder Coat57 1/2"50 1/8"25 1/8"42"24"€688.45
DURHAM MANUFACTURING OPT-4824-3-6PH-95 Open Portable Truck, 3 Shelf, Capacity 3000 Lbs, Size 48 x 24 Inch | CF6LEL OPT-4824-3-6PH-953000 lbs.57 1/2"Textured Powder Coat-----€669.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING OPT-4824-2-6PH-95 Open Portable Truck, 2 Shelf, Capacity 3000 Lbs, Size 48 x 24 Inch
€623.97 /unit