Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT SL127BWH4X001200 Hooded Chemical Resistant Coveralls, Tychem 4000, Light Duty, Bound Seam, White, 4XL | CP3WEL

DUPONT SL127BWH4X001200 Hooded Chemical Resistant Coveralls, Tychem 4000, Light Duty, Bound Seam, White, 4XL

Item: CP3WEL Model: SL127BWH4X001200Cross Ref: 4LUH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€520.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Anti-staticNo
Attached HoodYes
Closure FeaturesStorm Flap
Closure TypeZipper
Collar StyleStandard
ColorWhite
Coverall ConstructionHooded With Elastic Cuffs And Ankles
Coverall MaterialTychem
Coverall StyleHooded
Cuff StyleElastic
Epa LevelB
Fits Chest Size50 3/4" to 54 1/4"
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders, Bloodborne Pathogen
High VisibilityNo
Includes Boot CoversNo
Includes Outer Boot FlapsNo
Includes Thumb LoopsNo
Inseam32"
Liquid Tight / Dust TightYes
MaterialSaranex Film, High Density Polyethylene Substrate
Material PerformanceLight Duty
Max. Height79"
Maximum Chest Size54 1/4"
Min. Height76"
Minimum Chest Size44 3/4"
PackagingBulk
Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
Protection TypeChemical
Reduced SprayYes
Seam StyleBound
Size4XL
Spray TightYes
Sterile/non-sterileNon Sterile
Hazard TypeHazardous Powders
Hood StyleRespirator Fit
Liquid Dispersal TypeSpray
Pathogen And Chemical RatingsMeets ASTM F1670, Meets ASTM F1671, Meets ASTM F739
SeriesTychem 4000
Specialized Hazard TypeBloodborne Pathogens, CBRN
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 6.4575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamHood StyleSeam StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT C3125TTN2X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 2XL, 6 Pack | CP3VLB C3125TTN2X000600Tan2XL49 3/4"29 1/2"-TapedTychemNo6€617.97
DUPONT C3125TTN3X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 3XL, 6 Pack | CP3VLC C3125TTN3X000600Tan3XL53 3/4"30 1/2"-TapedTychemNo6€668.73
DUPONT C3125TTN4X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 4XL, 6 Pack | CP3VLD C3125TTN4X000600Tan4XL58 1/4"31 1/2"-TapedTychemNo6€721.73
DUPONT C3125TTN5X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 5XL, 6 Pack | CP3VLE C3125TTN5X000600Tan5XL63 1/4"32 1/4"-TapedTychemNo6€779.20
DUPONT C3125TTNLG000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, L, 6 Pack | CP3VLF C3125TTNLG000600TanL41 3/4"28 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNMD000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, M, 6 Pack | CP3VLG C3125TTNMD000600TanM37 3/4"27 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNXL000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, XL, 6 Pack | CP3VLH C3125TTNXL000600TanXL45 3/4"29"-TapedTychemNo6€652.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT SL127BWH4X001200 Hooded Chemical Resistant Coveralls, Tychem 4000, Light Duty, Bound Seam, White, 4XL
€520.51 /pack