LABCONCO 9503511 Work Surface, 60 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Right/Right Rear | CR8LTV

LABCONCO 9503511 Work Surface, 60 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Right/Right Rear

Item: CR8LTV Model: 9503511Cross Ref: 39P192
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,518.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Surface
Height1 1/4"
Length36"
TypeLeft Right/Right Rear
Width60"
Compatible With Product TypeProtector XStream Laboratory Hoods
Cup Sink Cut-out LocationLeft Rear, Right Rear
FeaturesCorrosion Resistant, Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood, Pre Drilled Holes for Venting and Plumbing
For Use WithProtector XStream Laboratory Hood
Includes Cup Sink Cut-outIncludes Cup Sink Cut-Out
MaterialEpoxy
Overall Length5 ft.
Overall Width36"
Product TypeFume Hood Work Surface
Thickness1 1/4"

Shipping Info:

Ship weight (kg) 72
Ship height (cm)3.18
Ship length (cm)91.44
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
LABCONCO 3909900 Dished Work Surface, 24 Inch Width, 1 Inch Ht, Black | CR8LGF 39099001"Black€1,210.09
LABCONCO 3909901 Dished Work Surface, 36 Inch Width, 1 Inch Ht, Black | CR8LGG 39099011"Black€1,319.30
LABCONCO 3909902 Dished Work Surface, Black | CR8LGH 3909902-Black€1,945.74
LABCONCO 9503602 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Right Side | CR8LGJ 95036021 1/4"Right Side€3,661.64
RFQ
LABCONCO 9500600 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 30 Inch Length | CR8LGK 95006001 1/4"-€2,927.09
RFQ
LABCONCO 9503620 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Side | CR8LGL 95036201 1/4"Left Side€3,662.66
RFQ
LABCONCO 9503422 Work Surface, 48 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Side/Right Side | CR8LGM 95034221 1/4"Left Side/Right Side€2,953.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 9503511 Work Surface, 60 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Right/Right Rear
€4,518.51 /unit