Flat Shipping

Flat Shipping at €24.99 + VAT

DMC DS-301.5 Duct Strapping 100 Feet Length Galvanised Steel | AD8WJY 4NCE6

DMC DS-301.5 Duct Strapping 100 Feet Length Galvanised Steel

Item: AD8WJY Model: DS-301.5Cross Ref: 4NCE6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Strapping
FinishGalvanized
Gauge30 ga.
Length100 ft.
MaterialSteel
Thickness0.014"
Width1 1/2"
Band TypeNo Holes
For Use OnPipe
Metal Material Gauge30 ga.
Overall Length100 ft.
Overall Width1 1/2"
Resistance PropertiesCorrosion Resistant
Strap MaterialGalvanized Steel

Shipping Info:

Ship weight (kg) 3.483
Ship height (cm)4.83
Ship length (cm)21.34
Ship width (cm)21.08
HS code7326908530
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMC DS-301.5 Duct Strapping 100 Feet Length Galvanised Steel
€51.63 /unit