WESCO 53722 Moldon Rubber Wheel, Cast Iron, 500 lbs Capacity, 5 Inch Dia

Item: AG7KTJ Model: 53722
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCast Iron Center Moldon Rubber
Bore Dia.3/4"
Fits Axle3/4"
Hub MaterialCast Iron
Hub Width2.188"
Load Capacity500 lbs.
Wheel Bearing TypeRoller
Wheel MaterialCast Iron
Width2.187"

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelLoad CapacityWheel TypePrice
WESCO 53446 10" Diameter Steel Hub Cellular Foam Wheel, 280 Lbs Capacity, 5/8" Bore Id | AG7KRH CF 53446280 lbs.--
RFQ
WESCO 53490 10" Diameter Steel Hub Cellular Foam Wheel, 280 Lbs Capacity, 3/4" Bore Id | AG7KRJ CFB 53490280 lbs.--
RFQ
WESCO 150698 10" Diameter Poly Hub Solid Rubber Wheel, 550 Lbs Capacity | AG7KRK Z2 150698550 lbs.-€49.28
WESCO 150697 8" Diameter Poly Hub Solid Rubber Wheel, 300 Lbs Capacity | AG7KRL Z8 150697300 lbs.-€47.91
WESCO 108479 10" Diameter Poly Hub Solid Rubber Wheel, 250 Lbs Capacity | AG7KRM SR 108479250 lbs.-€26.25
WESCO 52859 8" Diameter Poly Hub Semi Pneumatic Wheel, 250 Lbs Capacity | AG7KRN R1B 52859250 lbs.Semi Pneumatic-
RFQ
WESCO 150589 10" Diameter Zinc/steel Hub Semi Pneumatic Wheel, 350 Lbs Capacity | AG7KRP Z 150589350 lbs.Semi Pneumatic€51.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 53722 Moldon Rubber Wheel, Cast Iron, 500 lbs Capacity, 5 Inch Dia