Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL EZ727-01 Rotary Tool Accessory Kit, Rotary Accessory Kit, 18 PK, Case Included | CP3UGQ

DREMEL EZ727-01 Rotary Tool Accessory Kit, Rotary Accessory Kit, 18 PK, Case Included

Item: CP3UGQ Model: EZ727-01Cross Ref: 794A88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory Kit
ApplicationGrinding, Sanding
Includes CaseYes
Material ApplicationMetals, Rubber, Wood
Shank Dia.1/8"
Case IncludedYes
Number Of Pieces18
Product TypeRotary Accessory Kit
Rotary Tool Accessory TypeRotary Accessory Kit
Set Contents(2) EZ411SA 1 1/4 in Sanding Disc, (2) EZ412SA 1 1/4 in Sanding Disc, (2) EZ413SA 1 1/4 in Sanding Disc, (3) 408 1/2 in 60 Grit Sanding Band, 60 Grit, (3) 432 1/2 in 120 Grit Sanding Band, 60 Grit, 511E 1 in 180 Grit Abrasive Buff, 84922 3/16 in Silicon Carbide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone, EZ402 EZ Lock Mandrel, EZ407SA EZ Lock Mandrel, EZ541GR 1 1/2 in Aluminum Oxide Grinding Wheel
Shank Diameter1/8"

Shipping Info:

Ship weight (kg) 0.1192
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMax. SpeedShank Dia.Includes CasePrice
DREMEL 729-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 11 PK, Case Included | CP3UGH 729-0135000 RPM1/8"Yes€21.03
DREMEL 726-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 20 PK, Case Included | CP3UGJ 726-0135000 RPM1/8"Yes€20.11
DREMEL 730-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 52 PK, Case Included | CP3UGK 730-0135000 RPM1/8"Yes€19.62
DREMEL EZ728-01 Rotary Tool Accessory Kit, Cutting Rotary Accessories Micro Kit, 11 PK, Case Included | CP3UGL EZ728-0135000 RPM1/8"Yes€31.70
DREMEL 735-01 Rotary Tool Accessory Kit, Glass And Stone Rotary Accessory Micro Kit, 8 PK | CP3UGM 735-0135000 RPM1/8"Yes€25.61
DREMEL 734-01 Rotary Tool Accessory Kit, Metal Working Rotary Accessory Micro Kit, 16 PK | CP3UGN 734-01-1/8"Yes€20.45
DREMEL EZ726-01 Rotary Tool Accessory Kit, Rotary Accessories Kit, 8 PK, Case Included | CP3UGP EZ726-01-1/8"Yes€32.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL EZ727-01 Rotary Tool Accessory Kit, Rotary Accessory Kit, 18 PK, Case Included
€32.57 /unit