Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL 734-01 Rotary Tool Accessory Kit, Metal Working Rotary Accessory Micro Kit, 16 PK | CP3UGN

DREMEL 734-01 Rotary Tool Accessory Kit, Metal Working Rotary Accessory Micro Kit, 16 PK

Item: CP3UGN Model: 734-01Cross Ref: 794A85
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory Kit
Includes CaseYes
Material ApplicationMetal
Shank Dia.1/8"
Case IncludedYes
Number Of Pieces16
Product TypeMetal Working Rotary Accessory Micro Kit
Rotary Tool Accessory TypeMetal Working Rotary Accessory Micro Kit
Set Contents(10) 426 Reinforced Cut Off Wheel, 107 Engraving Cutter, 402 Mandrel, 428 Carbon Steel Brush, 8193 Aluminum Oxide Grinding Stone, 932 Aluminum Oxide Grinding Stone, 953 Aluminum Oxide Grinding Stone
Shank Diameter1/8"

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginEG

Product Variants

ProductModelMax. SpeedShank Dia.Includes CasePrice
DREMEL 729-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 11 PK, Case Included | CP3UGH 729-0135000 RPM1/8"Yes€21.03
DREMEL 726-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 20 PK, Case Included | CP3UGJ 726-0135000 RPM1/8"Yes€20.11
DREMEL 730-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 52 PK, Case Included | CP3UGK 730-0135000 RPM1/8"Yes€19.62
DREMEL EZ728-01 Rotary Tool Accessory Kit, Cutting Rotary Accessories Micro Kit, 11 PK, Case Included | CP3UGL EZ728-0135000 RPM1/8"Yes€31.70
DREMEL 735-01 Rotary Tool Accessory Kit, Glass And Stone Rotary Accessory Micro Kit, 8 PK | CP3UGM 735-0135000 RPM1/8"Yes€25.61
DREMEL EZ726-01 Rotary Tool Accessory Kit, Rotary Accessories Kit, 8 PK, Case Included | CP3UGP EZ726-01-1/8"Yes€32.03
DREMEL EZ727-01 Rotary Tool Accessory Kit, Rotary Accessory Kit, 18 PK, Case Included | CP3UGQ EZ727-01-1/8"Yes€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL 734-01 Rotary Tool Accessory Kit, Metal Working Rotary Accessory Micro Kit, 16 PK
€21.00 /unit