Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL EZ726-01 Rotary Tool Accessory Kit, Rotary Accessories Kit, 8 PK, Case Included | CP3UGP

DREMEL EZ726-01 Rotary Tool Accessory Kit, Rotary Accessories Kit, 8 PK, Case Included

Item: CP3UGP Model: EZ726-01Cross Ref: 794A87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory Kit
ApplicationPolishing, Sanding
Includes CaseYes
Material ApplicationMetal, Plastic, Wood
Shank Dia.1/8"
Case IncludedYes
Product TypeRotary Accessories Kit
Rotary Tool Accessory TypeRotary Accessory Kit

Shipping Info:

Ship weight (kg) 0.1013
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginEG

Product Variants

ProductModelMax. SpeedShank Dia.Includes CasePrice
DREMEL 729-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 11 PK, Case Included | CP3UGH 729-0135000 RPM1/8"Yes€21.03
DREMEL 726-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 20 PK, Case Included | CP3UGJ 726-0135000 RPM1/8"Yes€20.11
DREMEL 730-01 Rotary Tool Accessory Kit, Accessory Micro Kit, 52 PK, Case Included | CP3UGK 730-0135000 RPM1/8"Yes€19.62
DREMEL EZ728-01 Rotary Tool Accessory Kit, Cutting Rotary Accessories Micro Kit, 11 PK, Case Included | CP3UGL EZ728-0135000 RPM1/8"Yes€31.70
DREMEL 735-01 Rotary Tool Accessory Kit, Glass And Stone Rotary Accessory Micro Kit, 8 PK | CP3UGM 735-0135000 RPM1/8"Yes€25.61
DREMEL 734-01 Rotary Tool Accessory Kit, Metal Working Rotary Accessory Micro Kit, 16 PK | CP3UGN 734-01-1/8"Yes€20.45
DREMEL EZ727-01 Rotary Tool Accessory Kit, Rotary Accessory Kit, 18 PK, Case Included | CP3UGQ EZ727-01-1/8"Yes€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL EZ726-01 Rotary Tool Accessory Kit, Rotary Accessories Kit, 8 PK, Case Included
€32.66 /unit