DORIAN CCMT-21.50.5-MEH-DMC25HT Diamond Turning Insert, CCMT Insert, 3/32 Inch Thick, 0.0080 Inch Corner Radius | CH9ZUM

DORIAN CCMT-21.50.5-MEH-DMC25HT Diamond Turning Insert, CCMT Insert, 3/32 Inch Thick, 0.0080 Inch Corner Radius

Item: CH9ZUM Model: CCMT-21.50.5-MEH-DMC25HTCross Ref: 56MA94
In Stock

Get it by Tuesday, Jun 17

€8.11 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
ApplicationDrilling
Chip-breaker StyleOn One Side , Yes
Coolant FedCoolant Through
Cutting ApplicationUniversal Turning
Cutting DirectionNeutral
General ShapeDiamond
MaterialCarbide
Number Of Coolant Holes2
Number Of Cutting Edges1
Primary Material ApplicationStainless Steel
Primary Material Application Iso CodeM25
RakePositive
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP30
ShapeRhombic
System Of MeasurementFractional Inch
Ansi CodeCCMT-21.50.5-MEH
Chip-breakerYes
Chip-breaker CodeMEH
Clearance Angle
Coating ProcessPVD
Corner Radius0.008"
Cutting EdgeHoned
Depth Of Cut0.039" to 0.148"
FeaturesHigh Performance Machining Of Austenitic Stainless Steels at Higher Sfm, Impact and Wear Resistant Substrate
Finish - MachiningHyper 8 AlTiN
Hole Type40° to 60° Countersink Through Hole
Included Angle80°
Inscribed Circle1/4"
Insert CodeCCMT21.5.5
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCCMT
Manufacturer GradeDMC25HT
Material - MachiningCarbide
Material Grade - MachiningGrade C6-C7
Measurement SystemFractional Inch
StandardsDIN 6499, JIS B 6339
Thickness3/32"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.24
Ship length (cm)4.83
Ship width (cm)3.56
HS code7318190000
Country of OriginAT

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInscribed CircleThicknessRakeShapeChip-breaker StyleSecondary Material ApplicationPrice
DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321 | AG3UGG 33VD93 TNMG-321-UGN-DUC25UTNeutral33/8"1/8"PositiveTriangleYes-€9.34
DORIAN 73310171704 Carbide Turning Insert Triangle Tpgh 21.51 | AG3UGH 33VD95 TPGH-21.51-UEN-DPP30GTNeutral-1/4"0.093"11Triangle--€11.41
DORIAN CCMT-32.52-PEM-DPC15HT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQR CCMT-32.52-PEM-DPC15HTNeutral1--PositiveRhombicOn One SideCast Iron, Stainless Steel€9.34
DORIAN CCMT-32.51-PEF-DPC25UT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQT CCMT-32.51-PEF-DPC25UTNeutral1--PositiveRhombicOn One SideStainless Steel€9.00
DORIAN CCGT-21.51-UEU-DUP15VT Diamond Turning Insert, CCGT Insert, 3/32 Inch Thick, 1/64 Inch Corner Radius | CH9ZQU CCGT-21.51-UEU-DUP15VTNeutral1--PositiveRhombicOn One Side-€13.26
DORIAN CCGT-32.51-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQV CCGT-32.51-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC25UT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQW CCGT-32.52-UEXR-DPC25UTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN CCMT-21.50.5-MEH-DMC25HT Diamond Turning Insert, CCMT Insert, 3/32 Inch Thick, 0.0080 Inch Corner Radius
€8.11 /unit