DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321 | AG3UGG 33VD93

DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321

Item: AG3UGG Model: TNMG-321-UGN-DUC25UTCross Ref: 33VD93
In Stock

Get it by Thursday, Jun 12

€9.34 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTNMG-321-EG-DUC25UT
Cast Iron (k) CompatibilityNo
Chip-breaker CodeUniversal
Chip-breaker StyleMedium Geometry, Molded , Yes
Cutting ApplicationLight Interrupted Cutting
Cutting DirectionNeutral
Feed TypeMedium
Hardened (h) CompatibilityNo
Inscribed Circle3/8"
Insert ApplicationMedium
Insert Holding TypeStraight Hole
Insert MaterialCarbide
Insert Size321
MaterialCarbide
Mounting Hole Dia.0.15"
Mounting StyleClamp, Screw
No. Of Edges3
Non Ferrous CompatibilityNo
Nose Radius0.015"
Number Of Cutting Edges3
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application Iso CodeN, P
RakePositive
Relief Angle
ShapeTriangle
Stainless CompatibilityYes
Steel CompatibilityYes
StyleTNMG
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
Thickness1/8"
Through Hole Inside Dia.0.15"
Workpiece CompatibilityStainless Steel, Steel
Chip-breakerYes
Clearance Angle
Coating ProcessCVD
Corner Radius0.0156"
Cutting EdgeHoned
FeaturesNot for Aluminum or Plastics
Included Angle60°
Insert CodeTNMG321
Insert StyleTNMG
Iso NumberTNMG-160304-EG
Manufacturer GradeDUC25UT
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)9.91
Ship width (cm)4.06
HS code8209000030
Country of OriginUS

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (Yes)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInscribed CircleThicknessRakeShapeChip-breaker StyleSecondary Material ApplicationPrice
DORIAN 73310171704 Carbide Turning Insert Triangle Tpgh 21.51 | AG3UGH 33VD95 TPGH-21.51-UEN-DPP30GTNeutral-1/4"0.093"11Triangle--€11.41
DORIAN CCMT-32.52-PEM-DPC15HT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQR CCMT-32.52-PEM-DPC15HTNeutral1--PositiveRhombicOn One SideCast Iron, Stainless Steel€9.34
DORIAN CCMT-32.51-PEF-DPC25UT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQT CCMT-32.51-PEF-DPC25UTNeutral1--PositiveRhombicOn One SideStainless Steel€9.00
DORIAN CCGT-21.51-UEU-DUP15VT Diamond Turning Insert, CCGT Insert, 3/32 Inch Thick, 1/64 Inch Corner Radius | CH9ZQU CCGT-21.51-UEU-DUP15VTNeutral1--PositiveRhombicOn One Side-€13.26
DORIAN CCGT-32.51-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQV CCGT-32.51-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC25UT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQW CCGT-32.52-UEXR-DPC25UTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQX CCGT-32.52-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321
€9.34 /unit