EATON 1550E-6543 | BJ6DDY

EATON 1550E-6543 Photoelectric Sensor, 300 mA At 240 VAC/VDC, 12-240 VDC 24-240 VAC

Item: BJ6DDY Model: 1550E-6543
In Stock

Get it by Tuesday, Jun 17

€244.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Connection4-pin Dual Key Micro Connector
Contact ConfigurationIsolated Solid State Relay
Contact Rating300 MA at 240V AC/V DC
Enclosure MaterialFiberglass Reinforced Plastic
Height4.01"
Input Voltage12-240V AC/24-240V DC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Green Marginal Gain, Red Power On, Yellow
Length1.91"
Max. Ac Amps300 mA
Max. Operating Temp.131°F
Maximum Dc Current300 mA
Operating ModeFiber Optic Infrared
Operating Temperature - Min-13°F
Product NameEaton Enhanced 50 Photoelectric Sensor
Protection TypeReverse Polarity And Short Circuit Protected
Sensor TypeFiberoptic
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.3375 lbs.
Width1.81"

Shipping Info:

Ship weight (kg) 0.1519
Ship height (cm)10.19
Ship length (cm)4.85
Ship width (cm)4.6
Country of OriginUS

Product Variants

ProductModelOperating ModeIp RatingPrice
EATON 1150E-6507 | BJ6APT 1150E-6507Thru BeamIP67, IP69K€265.04
EATON 1150E-6513 | BJ6APV 1150E-6513Thru BeamIP67, IP69K€147.68
EATON 1150E-6534 | BJ6APX 1150E-6534Thru BeamIP67, IP69K€265.04
EATON 1150E-6513-9M | BJ6APY 1150E-6513-9MThru BeamIP67, IP69K€292.29
EATON 1150E-6504 | BJ6AQA 1150E-6504Thru BeamIP67, IP69K€234.16
EATON 1150E-6537 | BJ6AQB 1150E-6537-IP67, IP69K€265.04
EATON 1150E-6543 | BJ6AQC 1150E-6543Thru BeamIP67, IP69K€265.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1550E-6543 Photoelectric Sensor, 300 mA At 240 VAC/VDC, 12-240 VDC 24-240 VAC
€244.19 /unit