DORIAN 73310171704 Carbide Turning Insert Triangle Tpgh 21.51 | AG3UGH 33VD95

DORIAN TPGH-21.51-UEN-DPP30GT Carbide Turning Insert Triangle Tpgh 21.51

Item: AG3UGH Model: TPGH-21.51-UEN-DPP30GTCross Ref: 33VD95
In Stock

Get it by Thursday, Jun 12

€11.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTPGH-21.51-UEN-DPP30GT
Chip-breaker CodeUniversal
CoatingPVD Tin
Cutting DirectionNeutral
GradeGrade DPP30GT
Inscribed Circle1/4"
Insert MaterialCarbide
Insert Size21.51"
Iso NumberTPGH-110204-UEN-DPP30GT
Mounting Hole Dia.3/25"
Mounting StyleTorx Screw
No. Of Edges3
Nose Radius0.015"
Rake11
Relief Angle11°
ShapeTriangle
StyleTPGH
Thickness0.093"
Chip-breakerYes
Clearance Angle11°
Coating ProcessPVD
Corner Radius0.0156"
Cutting ApplicationLight Interrupted Cutting
Cutting EdgeHoned
Feed TypeMedium
Finish - MachiningTiN
Included Angle60°
Insert CodeTPGH21.51
Insert Holding Type70° to 90°Countersink Hole
Insert StyleTPGH
Manufacturer GradeDPP30GT
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges3
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Through Hole Inside Dia.1/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)9.91
Ship width (cm)4.06
HS code8209000030
Country of OriginUS

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (Yes)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInscribed CircleThicknessRakeShapeChip-breaker StyleSecondary Material ApplicationPrice
DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321 | AG3UGG 33VD93 TNMG-321-UGN-DUC25UTNeutral33/8"1/8"PositiveTriangleYes-€9.34
DORIAN CCMT-32.52-PEM-DPC15HT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQR CCMT-32.52-PEM-DPC15HTNeutral1--PositiveRhombicOn One SideCast Iron, Stainless Steel€9.34
DORIAN CCMT-32.51-PEF-DPC25UT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQT CCMT-32.51-PEF-DPC25UTNeutral1--PositiveRhombicOn One SideStainless Steel€9.00
DORIAN CCGT-21.51-UEU-DUP15VT Diamond Turning Insert, CCGT Insert, 3/32 Inch Thick, 1/64 Inch Corner Radius | CH9ZQU CCGT-21.51-UEU-DUP15VTNeutral1--PositiveRhombicOn One Side-€13.26
DORIAN CCGT-32.51-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQV CCGT-32.51-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC25UT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQW CCGT-32.52-UEXR-DPC25UTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQX CCGT-32.52-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN TPGH-21.51-UEN-DPP30GT Carbide Turning Insert Triangle Tpgh 21.51
€11.41 /unit