Flat Shipping

Flat Shipping at €24.99 + VAT

DORIAN 73310153459 Threading Tool Holder Adnsl20-4d Lh | AD4MLM 41U015

DORIAN 73310153459 Threading Tool Holder Adnsl20-4d Lh

Item: AD4MLM Model: 73310153459Cross Ref: 41U015
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Tool Holder
Coolant FedCoolant Through
Cutting ApplicationDornotch Threading
Cutting DirectionLeft Hand
Inscribed Circle3/8"
Insert Holding TypeThrough-Coolant Top Clamp
Insert Thickness0.255"
Mounting StyleDor Lock , Dor-Lock
Overall Length6"
ShankSquare
Shank Height1 1/4"
Shank ShapeSquare
Shank Width1 1/4"
Width Offset1 1/2"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCutting DirectionShank WidthShank Dia.ShankInscribed CircleOverall LengthWidth OffsetInsert ShapePrice
DORIAN 73310158070 Threading Tool Holder Stvor08-3a Rh | AD4MGH 41T897 STVOR08-3ARight Hand1/2"-Square3/8"4"5/8"TNMC-322€77.94
DORIAN 73310158074 Threading Tool Holder Stvor10-3b Rh | AD4MGJ 41T899 STVOR10-3BRight Hand5/8"-Square3/8"4 1/2"3/4"TNMC-322€81.81
DORIAN 73310158075 Threading Tool Holder Stvol10-3b Lh | AD4MGK 41T901 STVOL10-3BLeft Hand5/8"-Square3/8"4 1/2"3/4"TNMC-322€81.81
DORIAN 73310158078 Threading Tool Holder Stvor12-3b Rh | AD4MGL 41T902 STVOR12-3BRight Hand3/4"-Square3/8"4 1/2"7/8"TNMC-322€86.22
DORIAN 73310158079 Threading Tool Holder Stvol12-3b Lh | AD4MGM 41T903 STVOL12-3BLeft Hand3/4"-Square3/8"4 1/2"7/8"TNMC-322€86.22
DORIAN 73310158082 Threading Tool Holder Stvor16-3d Rh | AD4MGN 41T904 STVOR16-3DRight Hand1"-Square3/8"6"1 1/4"TNMC-322€95.96
DORIAN 73310158083 Threading Tool Holder Stvol16-3d Lh | AD4MGP 41T905 STVOL16-3DLeft Hand1"-Square3/8"6"1 1/4"TNMC-322€95.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN 73310153459 Threading Tool Holder Adnsl20-4d Lh
€200.68 /unit