Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN VS-100-PC Hand Held Shower, Chrome | CE2BDJ

SPEAKMAN VS-100-PC Hand Held Shower, Chrome

Item: CE2BDJ Model: VS-100-PCCross Ref: 48U884
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Shower
FinishPolish Chrome
Handheld Showerhead Flow Rate2.5 GPM
Handheld Showerhead Width3 1/8"
ShapeCircle
Showerhead FunctionSingle Function
Trim FinishPolished Chrome
TypeHandheld

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)8.13
Ship length (cm)22.61
Ship width (cm)7.37
HS code3924905650
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN VS-100-PC Hand Held Shower, Chrome
€63.71 /unit