DORIAN 73310158070 Threading Tool Holder Stvor08-3a Rh | AD4MGH 41T897

DORIAN STVOR08-3A Threading Tool Holder Rh

Item: AD4MGH Model: STVOR08-3ACross Ref: 41T897
In Stock

Get it by Tuesday, Jun 10

€77.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Tool Holder
Cutting DirectionRight Hand
Inscribed Circle3/8"
Insert ScrewGTS-1
Insert ShapeTNMC-322
Insert Thickness1/8"
Mounting StyleScrew Lock
Overall Length4"
ShankSquare
Shank Height1/2"
Shank Width1/2"
StyleSTVOR08-3A
Torx WrenchT10
Width Offset5/8"

Shipping Info:

Ship weight (kg) 0.1508
Ship height (cm)3.18
Ship length (cm)10.16
Ship width (cm)3.18
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCutting DirectionShank WidthShank Dia.ShankInscribed CircleOverall LengthWidth OffsetInsert ShapePrice
DORIAN 73310158074 Threading Tool Holder Stvor10-3b Rh | AD4MGJ 41T899 STVOR10-3BRight Hand5/8"-Square3/8"4 1/2"3/4"TNMC-322€81.81
DORIAN 73310158075 Threading Tool Holder Stvol10-3b Lh | AD4MGK 41T901 STVOL10-3BLeft Hand5/8"-Square3/8"4 1/2"3/4"TNMC-322€81.81
DORIAN 73310158078 Threading Tool Holder Stvor12-3b Rh | AD4MGL 41T902 STVOR12-3BRight Hand3/4"-Square3/8"4 1/2"7/8"TNMC-322€86.22
DORIAN 73310158079 Threading Tool Holder Stvol12-3b Lh | AD4MGM 41T903 STVOL12-3BLeft Hand3/4"-Square3/8"4 1/2"7/8"TNMC-322€86.22
DORIAN 73310158082 Threading Tool Holder Stvor16-3d Rh | AD4MGN 41T904 STVOR16-3DRight Hand1"-Square3/8"6"1 1/4"TNMC-322€95.96
DORIAN 73310158083 Threading Tool Holder Stvol16-3d Lh | AD4MGP 41T905 STVOL16-3DLeft Hand1"-Square3/8"6"1 1/4"TNMC-322€95.96
DORIAN 73310158086 Threading Tool Holder Stvor12-4b Rh | AD4MGQ 41T906 STVOR12-4BRight Hand3/4"-Square1/2"4 1/2"7/8"TNMC-432€90.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN STVOR08-3A Threading Tool Holder Rh
€77.94 /unit