DORIAN 16IL-AG60-DVP656 Indexable Thread Turning Insert, Left Hand, 0.3750 Inch Inscribed Circle | CJ2PMH

DORIAN 16IL-AG60-DVP656 Indexable Thread Turning Insert, Left Hand, 0.3750 Inch Inscribed Circle

Item: CJ2PMH Model: 16IL-AG60-DVP656Cross Ref: 56MA43
In Stock

Get it by Thursday, Jun 12

€23.74 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeC5-C6
Coolant FedCoolant Through
Cutting ApplicationThreading
Cutting DirectionLeft Hand
Cutting Edge Length3/8"
Inscribed Circle3/8"
Max. Threads Per Inch48
Measurement SystemFractional Inch
No. Of Cutting Edges3
Number Of Coolant Holes2
Primary Material ApplicationAlloy Steel, Carbon Steel, Stainless Steel
Primary Material Application Iso CodeP
RakePositive
Thread DirectionLeft Hand
Thread Profile TypePartial Profile
Threading LocationInternal Threading
Coating ProcessPVD
Finish - MachiningTiN
Insert Length16 mm
Iso NumberP15-P35
Manufacturer GradeDVP656
Material Grade - MachiningGrade DVP656
StandardsANSI, ISO

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.83
Ship length (cm)4.57
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInscribed CircleThicknessRakeShapeChip-breaker StyleSecondary Material ApplicationPrice
DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321 | AG3UGG 33VD93 TNMG-321-UGN-DUC25UTNeutral33/8"1/8"PositiveTriangleYes-€9.34
DORIAN 73310171704 Carbide Turning Insert Triangle Tpgh 21.51 | AG3UGH 33VD95 TPGH-21.51-UEN-DPP30GTNeutral-1/4"0.093"11Triangle--€11.41
DORIAN CCMT-32.52-PEM-DPC15HT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQR CCMT-32.52-PEM-DPC15HTNeutral1--PositiveRhombicOn One SideCast Iron, Stainless Steel€9.34
DORIAN CCMT-32.51-PEF-DPC25UT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQT CCMT-32.51-PEF-DPC25UTNeutral1--PositiveRhombicOn One SideStainless Steel€9.00
DORIAN CCGT-21.51-UEU-DUP15VT Diamond Turning Insert, CCGT Insert, 3/32 Inch Thick, 1/64 Inch Corner Radius | CH9ZQU CCGT-21.51-UEU-DUP15VTNeutral1--PositiveRhombicOn One Side-€13.26
DORIAN CCGT-32.51-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQV CCGT-32.51-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC25UT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQW CCGT-32.52-UEXR-DPC25UTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN 16IL-AG60-DVP656 Indexable Thread Turning Insert, Left Hand, 0.3750 Inch Inscribed Circle
€23.74 /unit