Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS M002SGGFP Power Distribution Assembly, With Ground Fault, 2 Gang, 20 A, 125 V | CE6WZC

HUBBELL WIRING DEVICE-KELLEMS M002SGGFP Power Distribution Assembly, With Ground Fault, 2 Gang, 20 A, 125 V

Item: CE6WZC Model: M002SGGFP
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€950.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Assembly w/GFCI
Cable EntryPlug In
Capacity81.765 cu. in.
ColorGray
Depth2.3"
Height7.9"
MaterialComposite
Mounting StyleScrew
Width4 1/2"

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)20.07
Ship length (cm)20.07
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS M002SGGFP Power Distribution Assembly, With Ground Fault, 2 Gang, 20 A, 125 V
€950.40 /unit