Flat Shipping

Flat Shipping at €24.99 + VAT

DOLPHIN COMPONENTS CORP DC-1/2N Cable Clamp 1/2 Inch White - Pack Of 100 | AA6TZL 14X942

DOLPHIN COMPONENTS CORP DC-1/2N Cable Clamp, 13/64 In Mounting Hole Dia., 1/2 In Clamping Dia., 1/16 In Thk., 100 Pk

Item: AA6TZL Model: DC-1/2NCross Ref: 14X942
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Clamping Dia.1/2"
ColorWhite
MaterialNylon
Mounting Hole Dia.13/64"
Temp. Range+40°F to +85°F
Thickness1/16"
Width1/2"
Clamp MaterialPlastic
Clamp TypeCable Clamp
For Maximum Outside Diameter1/2"
Maximum Operating Temperature85°F
Minimum Operating Temperature40°F
Mounting Hole Diameter13/64"

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)2.79
Ship length (cm)2.54
Ship width (cm)20.32
HS code3926909980
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOLPHIN COMPONENTS CORP DC-1/2N Cable Clamp, 13/64 In Mounting Hole Dia., 1/2 In Clamping Dia., 1/16 In Thk., 100 Pk
€13.76 /unit