Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0500301692 Swivel Loop Hanger Adjustable Pipe Size 1/2-1 In | AD8CUY 4HXY7

ANVIL 0500301692 Swivel Loop Hanger Adjustable Pipe 1/2-1 In

Item: AD8CUY Model: 0500301692Cross Ref: 4HXY7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Loop Hanger
FinishGalvanized
Length2 1/4"
MaterialSteel
Max. Load300 lbs.
Metal DetectableYes
Rod Size3/8"
TypeAdjustable
CushionedNo
FeaturesCapture Swivel Nut is Permanent In The Bottom Portion Of The Band, Knurled Swivel Nut Provides Vertical Adjustment After Piping is In Place, Threads Are Countersunk
For Insulated PipeNo
For Pipe Size1/2"
For Threaded Rod Size3/8"
For Use OnCPVC Pipe, Steel Pipe
Hanger MaterialSteel
Hanger Material FinishZinc Plated
Hanger TypeSwivel Loop
Load Capacity300 lbs.
Maximum Operating Temperature450°F
Overall Height2 1/4"
Required Number Of Threaded Rods1
SeriesFigure 69
StandardsA-A-1192A, TYPE 10, ANSI/MSS SP-58, TYPE 10, FM APPROVED, UL LISTED, WW-H-171-E, TYPE 10

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)5.72
Ship length (cm)8.13
Ship width (cm)3.81
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards

Product Variants

ProductModelFinishMax. LoadFor Pipe SizeMaterialTypeMetal DetectableRod SizePrice
ANVIL 0500406889 Swivel Loop Hanger Adjustable Tube 1/2-1 1/4 In | AD8CUR 4HXX9 0500406889Copper Plated300 lbs.-SteelAdjustableYes3/8"€3.44
ANVIL 0500406947 Swivel Loop Hanger Adjustable Tube Size 1 1/2 In | AD8CUT 4HXY1 0500406947Copper Plated300 lbs.1 1/2"SteelAdjustableYes3/8"€3.84
ANVIL 0500406962 Swivel Loop Hanger Adjustable Tube Size 2 In | AD8CUU 4HXY2 0500406962Copper Plated300 lbs.2"SteelAdjustableYes3/8"€4.17
ANVIL 0500406988 Swivel Loop Hanger Adjustable Tube Size 2 1/2 In | AD8CUV 4HXY3 0500406988Copper Plated525 lbs.2 1/2"SteelAdjustableYes3/8"€7.45
ANVIL 0500407002 Swivel Loop Hanger Adjustable Tube Size 3 In | AD8CUW 4HXY4 0500407002Copper Plated525 lbs.3"SteelAdjustableYes3/8"€8.49
ANVIL 0500407044 Swivel Loop Hanger Adjustable Tube Size 4 In | AD8CUX 4HXY6 0500407044Copper Plated650 lbs.4"SteelAdjustableYes3/8"€11.23
ANVIL 0500301734 Swivel Loop Hanger Adjustable Pipe Size 1 1/4 In | AD8CUZ 4HXY8 0500301734Galvanized300 lbs.1 1/4"SteelAdjustableYes3/8"€2.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500301692 Swivel Loop Hanger Adjustable Pipe 1/2-1 In
€2.20 /unit