Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 142122 300-5M-25HT250 Belt | AM7JAE 300-5M-25HT250

BALDOR / DODGE 142122 300-5M-25 300-5M-25HT250 Belt

Item: AM7JAE Model: 142122Cross Ref: 300-5M-25
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
Length300 mm
Width25 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)14.99
Ship length (cm)15.24
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelSpeedTorqueMaterialHeightShaft TypeThread ClassPrice
BALDOR / DODGE 142102 375-5M-15HT250 Belt | AK6VBF 375-5M-15HT250 142102------€28.38
BALDOR / DODGE 142106 500-5M-15HT250 Belt | AK6VBM 500-5M-15HT250 142106------€32.85
BALDOR / DODGE 142109 600-5M-15HT250 Belt | AK6VBR 600-5M-15HT250 142109------€36.59
BALDOR / DODGE 142113 800-5M-15HT250 Belt | AK6VBY 800-5M-15HT250 142113------€44.06
BALDOR / DODGE 142131 600-5M-25HT250 Belt | AK6VDA 600-5M-25HT250 142131------€58.99
BALDOR / DODGE 142135 800-5M-25HT250 Belt | AK6VDG 800-5M-25HT250 142135------€72.43
BALDOR / DODGE 142152 850-5M-25HT250 Belt | AK6VDJ 850-5M-25HT250 142152------€75.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 142122 300-5M-25 300-5M-25HT250 Belt
€47.04 /unit