BROWNING 1004894 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | BA2MPH 4B54SD

BROWNING 1004894 4B54SD V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: BA2MPH Model: 1004894Cross Ref: 4B54SD
Limited Availability
€232.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 2"
Bore TypeQD
Bushing TypeSD
Face Width3 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.5 2/5"
Min. Pitch Dia.5"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.5 3/4"
Overall Length5 3/4"
Pitch Dia. (a)5 1/5"
Pitch Dia. (b)5.7"
Suitable For Use WithGripbelt A And B Cross Section V-Belt
System Of MeasurementImperial
TypeType A Solid
Weight4.522 Kg

Shipping Info:

Ship weight (kg) 4.482
Ship height (cm)14.61
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1004811 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9AMM 4B38SD 10048114.15"1/2" to 2"3 1/4"4.15"Type E SolidQDCast Iron€170.65
BROWNING 1004795 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9LBC 4B34SD 10047953 3/4"1/2" to 2"3 1/4"3 3/4"Type E SolidQDCast Iron€156.18
BROWNING 1005115 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9NGN 4B380E 100511538.35"22/25" to 3 1/2"3 1/4"38.35"Type D ArmQDCast Iron€2,289.32
BROWNING 1005008 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9NNC 4B86SK 10050088.95"1/2" to 2 5/8"3 5/32"3 5/32"Type A3QDCast Iron€296.92
BROWNING 1004928 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9PFJ 4B60SD 10049286.35"1/2" to 2"3 1/4"6.35"Type A SolidQDCast Iron€219.65
BROWNING 1005099 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9QKA 4B250E 100509925.35"22/25" to 3 1/2"3 1/4"25.35"Type D ArmQDCast Iron€1,171.43
BROWNING 1005016 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9RRG 4B94SK 10050169 17/25"1/2" to 2 5/8"3 5/32"3 5/32"Type A3QDCast Iron€330.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1004894 4B54SD V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€232.09 /unit