Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER RS70032C-YELLOW3M64 Traffic Cone, Not Approved for Roadway Use, Reflective, Grip Top With Black Base | CQ7QZZ

GRAINGER RS70032C-YELLOW3M64 Traffic Cone, Reflective, Grip Top With Black Base

Item: CQ7QZZ Model: RS70032C-YELLOW3M64Cross Ref: 53WN64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTraffic Cone
Base ColorBlack
Base Height1 1/2"
Base Length13 7/8"
Base MaterialPVC
Base ShapeSquare
Base Width13 7/8"
CollapsibleNo
Cone ColorYellow
Cone Height28"
Cone MaterialPVC
Cone Outside Diameter (bottom)10"
Cone StyleStandard
Cone Wall Thickness0.146"
Cone Weight7 lbs.
FeaturesGrip Top With Black Base
Includes Reflective StripingYes
LegendBlank
Meets Mutcd RequirementsYes
Number Of Reflective Stripes2
Recessed CollarNo
Reflective Stripe MaterialPolyethylene
Sub-brandJbc(Tm) 28" Revolution Series Traffic Cone
Cone Outside Diameter - Bottom10"
Height Of Reflective Stripe(1) 4 1/2", (1) 6 1/2"
Meets Nchrp 350 Testing CriteriaYes
Product TypeTraffic Cones with Bands
Reflective GradeHigh Intensity Prismatic
StandardsMUTCD, NCHRP-350

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCone HeightCone StyleCone ColorCone WeightIncludes Reflective StripingBase ColorCollapsibleCone MaterialPrice
GRAINGER CA.3 Cone Adapter, Blank, 1/8 Inch Ht, 10 1/2 Inch Lg, Black, Iron, 3 1/8 Inch Width | CQ7QWT CA.3--------€14.65
GRAINGER 17714-1-128 Nylon CollaPSIble Traffic Cone, 28 Inch Size H, Day or Low Speed Roadway 40 MPH | CQ7QWV 17714-1-12828"StandardOrange5 lbs.YesBlackYesNylon€63.58
GRAINGER 03-500-CCG Portable Cone Cart, Black, 47 Inch Height, 24 1/2 Inch Width, Wheel Cart, Steel | CQ7QWW 03-500-CCG--------€265.21
GRAINGER RS90070CT Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXM RS90070CT36"StandardOrange15 lbs.NoBlackNoPVC€58.27
GRAINGER RS90045CT Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXN RS90045CT36"StandardOrange10 lbs.NoBlackNoPVC€41.30
GRAINGER RS70032S Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXP RS70032S28"SlimOrange7 lbs.NoBlackNoPVC€30.88
GRAINGER RS70025C Traffic Cone, Day or Low Speed Roadway 40 MPH or Less, Non-Reflective | CQ7QXQ RS70025C28"StandardOrange5 lbs.NoBlackNoPVC€27.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER RS70032C-YELLOW3M64 Traffic Cone, Reflective, Grip Top With Black Base
€47.03 /unit