BALDOR / DODGE 034775 EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel | BD7FGV

BALDOR / DODGE 034775 FB-PSEZ-30M-P EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel

Item: BD7FGV Model: 034775Cross Ref: FB-PSEZ-30M-P
In Stock

Get it by Thursday, Jun 12

€135.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialPolymer
Housing TypeFlange Bracket
Insert MaterialNickel Coated Steel
Shaft Size30"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)3.4
Ship length (cm)13.92
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeHousing MaterialHousing TypeInsert MaterialPrice
BALDOR / DODGE 034740 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6WBN 0347401 1/4"RoundPolymerFlange BracketNickel Coated Steel€159.83
BALDOR / DODGE 034739 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6YVF 0347391 1/4"RoundPolymerFlange BracketNickel Coated Steel€135.47
BALDOR / DODGE 034774 EZ Kleen Bearing, Shaft Size 25.0 Inch, Bore Round, Ni-Co Steel | BD7BRW 0347741 1/2"RoundPolymerFlange Bracket-€144.70
BALDOR / DODGE 034741 EZ Kleen Bearing, Shaft Size 1.4375 Inch, Bore Round, Ni-Co Steel | BD7XLC 0347411.438"RoundPolymerFlange BracketNickel Coated Steel€159.83
BALDOR / DODGE 034738 EZ Kleen Bearing, Shaft Size 1.1875 Inch, Bore Round, Ni-Co Steel | BE3MAK 0347381.188"RoundPolymerFlange BracketNickel Coated Steel€170.72
BALDOR / DODGE 034776 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | BE4EPY 0347761 3/8"RoundPolymerFlange BracketNickel Coated Steel€201.38
BALDOR / DODGE 034737 EZ Kleen Bearing, Shaft Size 1.0 Inch, Bore Round, Ni-Co Steel | BE4VQL 0347371"RoundPolymerFlange BracketNickel Coated Steel€152.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034775 FB-PSEZ-30M-P EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel
€135.47 /unit