Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP1201PLINA Toggle Switch, Pilot Single Pole, 15A, 120/277VAC, Ivory | AC4XEG 31A431

HUBBELL WIRING DEVICE-KELLEMS SNAP1201PLINA Toggle Switch, Pilot Single Pole, 15A, 120/277VAC, Ivory

Item: AC4XEG Model: SNAP1201PLINACross Ref: 31A431
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps15A
AntimicrobialNo
Application EnvironmentCommercial Environments
ColorIvory
Dielectric Strength1500V AC
GradeCommercial
Height1.74"
IndicatorRed LED
Length4.18"
LockingNo
MaterialThermoplastic
Number Of Poles1
Operating Temp.-40°C to +75°C
Rated Hp1/2 hp to 2 hp
Switch FunctionMaintained
Switch Type1-Pole , Toggle
Voltage120-227V AC
Voltage (ac)120-277V AC
Width1.3"
Wiring MethodWiring Module
Current Rating15A
MarketIndustrial Grade
Overall Height1.7"
Overall Width1.3"
Resistance PropertiesImpact Resistant
StandardsUL LISTED
Switch StyleToggle
Voltage Rating120/277V AC
Wire Connection LocationBack
Wire Connection TypeModular Wiring
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.42
Ship length (cm)10.62
Ship width (cm)3.3
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: Light On with Load On
    • Sub-Brand: SNAPCONNECT

Product Variants

ProductModelColorRated HpSwitch TypeAmpsSwitch FunctionVoltageOperating Temp.MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS SNAP1201PLBKNA Toggle Switch, Pilotsingle Pole, 15A, 120/277VAC, Black | AC4XEF 31A430 SNAP1201PLBKNABlack1/2 hp to 2 hp1-Pole15AMaintained120-227V AC-40°C to +75°CThermoplastic€23.14
HUBBELL WIRING DEVICE-KELLEMS SNAP1201PLRNA Toggle Switch, Pilot Single Pole, 15A, 120/277VAC, Red | AC4XEH 31A432 SNAP1201PLRNARed1/2 hp to 2 hp1-Pole15AMaintained120-227V AC-40°C to +75°CThermoplastic€23.14
HUBBELL WIRING DEVICE-KELLEMS SNAP1201PLWNA Toggle Switch, Pilot Single Pole, 15A, 120/277VAC, White | AC4XEJ 31A433 SNAP1201PLWNAWhite1/2 hp to 2 hp1-Pole15AMaintained120-227V AC-40°C to +75°CThermoplastic€23.14
HUBBELL WIRING DEVICE-KELLEMS SNAP1221PLBKNA Toggle Switch, Pilotsingle Pole, 20A, 120/277VAC, Black | AC4XEP 31A444 SNAP1221PLBKNABlack1 hp to 2 hp1-Pole20AMaintained120-227V AC-40°C to +75°CThermoplastic€32.43
HUBBELL WIRING DEVICE-KELLEMS SNAP1221PLINA Toggle Switch, Pilot Single Pole, 20A, 120/277VAC, Ivory | AC4XEQ 31A445 SNAP1221PLINAIvory1 hp to 2 hp1-Pole20AMaintained120-227V AC-40°C to +75°CThermoplastic€32.43
HUBBELL WIRING DEVICE-KELLEMS SNAP1221PLRNA Toggle Switch, Pilot Single Pole, 20A, 120/277VAC, Red | AC4XER 31A446 SNAP1221PLRNARed1 hp to 2 hp1-Pole20AMaintained120-227V AC-40°C to +75°CThermoplastic€32.43
HUBBELL WIRING DEVICE-KELLEMS SNAP1221PLWNA Toggle Switch, Pilot Single Pole, 20A, 120/277VAC, White | AC4XET 31A447 SNAP1221PLWNAWhite1 hp to 2 hp1-Pole20AMaintained120-227V AC-40°C to +75°CThermoplastic€32.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP1201PLINA Toggle Switch, Pilot Single Pole, 15A, 120/277VAC, Ivory
€25.71 /unit