Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 404.31 Liner, 2 Inch Dia., 6 Inch Length, Stainless Steel | AD8JHJ 4KLX2

AMS 404.31 Liner, 2 Inch Dia., 6 Inch Length, Stainless Steel

Item: AD8JHJ Model: 404.31Cross Ref: 4KLX2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Liner
Diameter2"
Length6"
MaterialStainless Steel
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Length6"
Product TypeCup Liner

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08
HS code8207600061
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
AMS 425.15 Liner, 3/4 Inch Dia., 12 Inch Length, Stainless Steel | AD8JGX 4KLV9 425.153/4"Stainless Steel€12.08
AMS 425.17 Liner, 3/4 Inch Dia., 24 Inch Length, Stainless Steel | AD8JGY 4KLW1 425.173/4"Stainless Steel€16.84
AMS 425.11 Liner, 1 Inch Dia., 12 Inch Length, Stainless Steel | AD8JGZ 4KLW2 425.111"Stainless Steel€20.24
AMS 425.13 Liner, 1 Inch Dia., 24 Inch Length, Stainless Steel | AD8JHA 4KLW3 425.131"Stainless Steel€40.46
AMS 403.87 Liner, 1 3/8 Inch Dia., 6 Inch Length, Stainless Steel | AD8JHB 4KLW4 403.871 3/8"Stainless Steel€14.82
AMS 405.13 Liner, 1-1/2 Inch Dia., 6 Inch Length, Stainless Steel | AD8JHC 4KLW5 405.131 1/2"Stainless Steel€16.64
AMS 405.81 Liner, 1-1/2 Inch Dia., 12 Inch Length, Stainless Steel | AD8JHD 4KLW6 405.811 1/2"Stainless Steel€22.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 404.31 Liner, 2 Inch Dia., 6 Inch Length, Stainless Steel
€21.15 /unit