BALDOR / DODGE 034740 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6WBN

BALDOR / DODGE 034740 FB-PSEZ-104-P EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel

Item: BD6WBN Model: 034740Cross Ref: FB-PSEZ-104-P
Limited Availability
€159.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialPolymer
Housing TypeFlange Bracket
Insert MaterialNickel Coated Steel
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 0.405
Ship length (cm)19.05
Ship width (cm)11.13
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeHousing MaterialHousing TypeInsert MaterialPrice
BALDOR / DODGE 034739 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6YVF 0347391 1/4"RoundPolymerFlange BracketNickel Coated Steel€135.47
BALDOR / DODGE 034774 EZ Kleen Bearing, Shaft Size 25.0 Inch, Bore Round, Ni-Co Steel | BD7BRW 0347741 1/2"RoundPolymerFlange Bracket-€144.70
BALDOR / DODGE 034775 EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel | BD7FGV 03477530"RoundPolymerFlange BracketNickel Coated Steel€135.47
BALDOR / DODGE 034741 EZ Kleen Bearing, Shaft Size 1.4375 Inch, Bore Round, Ni-Co Steel | BD7XLC 0347411.438"RoundPolymerFlange BracketNickel Coated Steel€159.83
BALDOR / DODGE 034738 EZ Kleen Bearing, Shaft Size 1.1875 Inch, Bore Round, Ni-Co Steel | BE3MAK 0347381.188"RoundPolymerFlange BracketNickel Coated Steel€170.72
BALDOR / DODGE 034776 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | BE4EPY 0347761 3/8"RoundPolymerFlange BracketNickel Coated Steel€201.38
BALDOR / DODGE 034737 EZ Kleen Bearing, Shaft Size 1.0 Inch, Bore Round, Ni-Co Steel | BE4VQL 0347371"RoundPolymerFlange BracketNickel Coated Steel€152.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034740 FB-PSEZ-104-P EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel
€159.83 /unit