BALDOR / DODGE 023316 Type K Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BF6EWD

BALDOR / DODGE 023316 TP-K-203R Type K Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel

Item: BF6EWD Model: 023316Cross Ref: TP-K-203R
In Stock

Get it by Wednesday, Jun 11

€1,176.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Housing TypeTake-Up, Top Angle
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2.188"

Shipping Info:

Ship weight (kg) 6.7185
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypeHousing TypePrice
BALDOR / DODGE 023322 Type K Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6NHV 0233222.938"TaperedTriple LipSteelSet ScrewTake-Up, Top Angle€1,669.99
BALDOR / DODGE 023327 Type K Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD8KVU 0233273.938"TaperedTriple LipSteelSet ScrewTake-Up, Top Angle€4,734.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023316 TP-K-203R Type K Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel
€1,176.73 /unit