JUSTRITE 8917222 17 Gallon Safety Cabinet, Chemcor | CD8CRN

JUSTRITE 8917222 Corrosive/Acid Safety Cabinet, 1 Shelf, 2 Doors, Self Close, 17 Gallon

Item: CD8CRN Model: 8917222
In Stock

Get it by Tuesday, Jun 17

€2,648.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosive Safety Cabinet
Adjustable ShelvesYes
Capacity17 gal.
ColorBlue
Door TypeSelf Closing
Environmental ProtectionNEPA 1, NEPA 30
Exterior Depth18"
Exterior Height24"
Exterior Width43"
Inside Depth14 3/5"
Inside Height19 1/2"
Inside Width39 1/2"
MaterialSteel
Material Thickness18 ga.
Number Of Doors2
Number Of Shelves1
TypePiggyback

Shipping Info:

Ship weight (kg) 58.05
Ship height (cm)60.96
Ship length (cm)45.72
Ship width (cm)109.22
Country of OriginUS

Product Variants

ProductModelExterior HeightDoor Closure TypeAdjustable ShelvesEnvironmental ProtectionFinishMaterialExterior WidthExterior DepthPrice
JUSTRITE 8913222 Chemcor(tm) Stackable Cabinet 12 Gallon | AD8BMA 4HTX4 891322218"Self-ClosingNoNEPA 1, NEPA 30Powder CoatedSteel43"18"€2,694.07
JUSTRITE 8913022 12 Gallon Safety Cabinet | CD8CQM 891302218"ManualNoNEPA 30Powder CoatedSteel43"18"-
RFQ
JUSTRITE 8917022 17 Gallon Acid Cabinet, Chemcor | CD8CRJ 891702224"ManualYesNEPA 30Powder CoatedSteel43"18"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 8917222 Corrosive/Acid Safety Cabinet, 1 Shelf, 2 Doors, Self Close, 17 Gallon
€2,648.25 /unit