Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-40-0620 Circular Saw Blade, 6 1/2 Inch Blade Dia, 24 Teeth, 0.102 Inch Cut Width | CT3HJV

MILWAUKEE 48-40-0620 Circular Saw Blade, 6 1/2 Inch Blade Dia, 24 Teeth, 0.102 Inch Cut Width

Item: CT3HJV Model: 48-40-0620Cross Ref: 490R73
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationHardwoods, Laminated Woods, Softwoods, Treated Lumber, Wet Lumber
Arbor ShapeRound
Arbor Size0.391"
Blade Dia.6 1/2"
Blade TypeFraming
Cut Width0.102"
Diamond KnockoutYes
For Use With Saw TypeCircular Saws
Hook Angle18°
Materials CutWood
Max. Cutting Depth2.188"
Max. Speed10000 RPM
Number Of Teeth24
Plate Thickness1 1/20"
Primary Material ApplicationWood
Tip MaterialCarbide
Tooth GrindATB
Wood Cutting TypeFraming

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade Dia.Arbor SizeNumber Of TeethPrimary Material ApplicationCut WidthWood Cutting TypeMetal Cutting TypeTooth GrindPkg. Qty.Price
MILWAUKEE 48-40-1020 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor | CH6JZL 490R82 48-40-102010"5/8"24.0----ATB1€39.13
MILWAUKEE 48-40-1032 Circular Saw Blade, 10 Inch Blade Dia., 5/8 Inch Arbor, Round Arbor | CH6JZM 490R86 48-40-103210"5/8"80.0----ATB1€72.17
MILWAUKEE 48-40-4220 Circular Saw Blade, 6 1/2 Inch Blade Dia. | CH6JZN 56LA47 48-40-42206 1/2"5/8"48.0----ATB1€63.80
MILWAUKEE 48-40-4225 Circular Saw Blade, 6 7/8 Inch Blade Dia. | CH6JZP 56LA48 48-40-42256 7/8"0.781"36.0----ATB1€70.32
MILWAUKEE 48-40-4320 Circular Saw Blade, 6 1/2 Inch Blade Dia., 5/8 Inch Arbor | CH6JZQ 56LA57 48-40-43206 1/2"5/8"54.0----ATB1€69.26
MILWAUKEE 48-40-4345 Circular Saw Blade, 8 Inch Blade Dia., 5/8 Inch Arbor | CH6JZR 56LA60 48-40-43458"5/8"58.0----ATB1€88.17
MILWAUKEE 48-40-1040 Circular Saw Blade, 10 1/4 Inch Blade Dia, 40 Teeth, 0.102 Inch Cut Width | CT3HHC 48-40-104010 1/4"5/8"40Wood0.102"Finishing-ATB1€51.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-40-0620 Circular Saw Blade, 6 1/2 Inch Blade Dia, 24 Teeth, 0.102 Inch Cut Width
€15.93 /unit