DIXON PPB300 | AK2PJN

DIXON PPB300 Hose Adapter, Polypropylene, Cam & Groove, Type B Coupler x Male NPT

Item: AK2PJN Model: PPB300
Limited Availability
€30.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Adapter
Connection Size3" x 3"
Connection TypeFemale Fitting x FNPT
Fitting ShapeType B
Fitting TypeCoupler
GenderFemale x Male
Length2 5/16"
MaterialGlass Filled Polypropylene
Max. Operating Pressure60 psi
Pressure Rating60 psi
Size3"
Temperature Rating70°F
Width10"

Shipping Info:

Ship weight (kg) 0.4995
Ship length (cm)5.87
Country of OriginUS

Product Variants

ProductModelFitting ShapeMaterialFitting TypeColorMax. Operating PressureSizeGradePrice
DIXON PPD100 | AK2HVH PPD100Type DGlass Filled PolypropyleneCoupler-125 psi1"-€10.23
DIXON PPE50 | AK2JNG PPE50Type EGlass Filled PolypropyleneAdapter-125 psi3/4" x 1/2"-€2.18
DIXON PPA75 | AK2PJF PPA75Type AGlass Filled PolypropyleneAdapter-125 psi3/4"-€3.19
DIXON PPA300 | AK2PJG PPA300Type AGlass Filled PolypropyleneAdapter-60 psi3"-€9.45
DIXON PPB75 | AK2PJH PPB75Type BGlass Filled PolypropyleneCoupler-125 psi3/4"-€7.60
DIXON PPA100 | AK2PJJ PPA100Type AGlass Filled PolypropyleneAdapter-125 psi1"-€3.25
DIXON PPB125 | AK2PJK PPB125Type BGlass Filled PolypropyleneCoupler-100 psi1 1/2" x 1 1/4"-€13.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PPB300 Hose Adapter, Polypropylene, Cam & Groove, Type B Coupler x Male NPT
€30.46 /unit