DIXON PPA75 | AK2PJF

DIXON PPA75 Hose Adapter, Polypropylene, Cam & Groove, Type A Adapter x Female NPT

Item: AK2PJF Model: PPA75
Limited Availability
€3.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size3/4" x 3/4"
Connection TypeMale Fitting x MNPT
Fitting ShapeType A
Fitting TypeAdapter
GenderMale x Female
Length1 5/8"
MaterialGlass Filled Polypropylene
Max. Operating Pressure125 psi
Pressure Rating125 psi
Size3/4"
Temperature Rating70°F
Weight0.045 lbs.
Width1 19/32"

Shipping Info:

Ship weight (kg) 0.0225
Ship length (cm)4.14
Country of OriginUS

Product Variants

ProductModelFitting ShapeMaterialFitting TypeColorMax. Operating PressureSizeGradePrice
DIXON PPD100 | AK2HVH PPD100Type DGlass Filled PolypropyleneCoupler-125 psi1"-€10.23
DIXON PPE50 | AK2JNG PPE50Type EGlass Filled PolypropyleneAdapter-125 psi3/4" x 1/2"-€2.18
DIXON PPA300 | AK2PJG PPA300Type AGlass Filled PolypropyleneAdapter-60 psi3"-€9.45
DIXON PPB75 | AK2PJH PPB75Type BGlass Filled PolypropyleneCoupler-125 psi3/4"-€7.60
DIXON PPA100 | AK2PJJ PPA100Type AGlass Filled PolypropyleneAdapter-125 psi1"-€3.25
DIXON PPB125 | AK2PJK PPB125Type BGlass Filled PolypropyleneCoupler-100 psi1 1/2" x 1 1/4"-€13.68
DIXON PPB150 | AK2PJL PPB150Type BGlass Filled PolypropyleneCoupler-100 psi1 1/2"-€15.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PPA75 Hose Adapter, Polypropylene, Cam & Groove, Type A Adapter x Female NPT
€3.52 /unit