Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C18619 Jobber Length Drill Bit Set, 1/4 Inch Smallest Drill Bit Size | CQ8ZLY

CLE-LINE C18619 Jobber Length Drill Bit Set, 1/4 Inch Smallest Drill Bit Size

Item: CQ8ZLY Model: C18619Cross Ref: 50AX72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit Set
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio8xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit Set
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Drill Diameter Tolerance-0.0005" to 0", -0.0007" to 0"
Drill Length ClassJobber Length
Drill Point Length0.0"
FinishBlack Oxide
Flute TypeSpiral
Largest Drill Bit Size1/16"
MaterialHigh Speed Steel
No. Of Pieces13
Number Of Drill Bits13
Shank TypeStraight
Smallest Drill Bit Size1/4"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishDrill Bit Point AngleDrill Bit Point TypeMaterialNumber Of Drill BitsCoolant FedFlute TypeDepth X Dia. RatioPrice
CLE-LINE C66113 Cobalt TIN Tipped Jobber Drill Set, 1/16 Inch Smallest Drill Bit Size, 29 Drill Bits, TiN | CQ8YYZ C66113Tin135°Split PointCobalt29-Spiral-€249.61
CLE-LINE C24727 Cobalt Jobber Length Drill, Right Hand, Straw, 135 Deg Drill Bit Point Angle, Split Point | CQ8YZA C24727Straw135°Split PointCobalt-Non Coolant ThroughSpiral4xd€20.36
CLE-LINE C24723 Cobalt Jobber Length Drill, Right Hand, Straw, 135 Deg Drill Bit Point Angle, Split Point | CQ8YZB C24723Straw135°Split PointCobalt-Non Coolant ThroughSpiral4xd€13.49
CLE-LINE C24721 Cobalt Jobber Length Drill, Right Hand, Straw, 135 Deg Drill Bit Point Angle, Split Point | CQ8YZC C24721Straw135°Split PointCobalt-Non Coolant ThroughSpiral4xd€11.88
CLE-LINE C24722 Cobalt Jobber Length Drill, Right Hand, Straw, 135 Deg Drill Bit Point Angle, Split Point | CQ8YZD C24722Straw135°Split PointCobalt-Non Coolant ThroughSpiral4xd€12.80
CLE-LINE C24726 Cobalt Jobber Length Drill, Right Hand, Straw, 135 Deg Drill Bit Point Angle, Split Point | CQ8YZE C24726Straw135°Split PointCobalt-Non Coolant ThroughSpiral4xd€18.66
CLE-LINE C24725 Cobalt Jobber Length Drill, Right Hand, Straw, 135 Deg Drill Bit Point Angle, Split Point | CQ8YZF C24725Straw135°Split PointCobalt-Non Coolant ThroughSpiral4xd€17.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C18619 Jobber Length Drill Bit Set, 1/4 Inch Smallest Drill Bit Size
€47.02 /unit