Item | IEC Magnetic Contactor |
Aux. Contact Configuration | 1NO/1NC |
Coil Volts | 100-250V AC/DC |
Depth | 4 18/25" |
Embedded Surge Suppressor | No |
Enclosure Nema Rating | No Enclosure |
Frequency | 50/60 Hz |
Full Load Amps-inductive | 40A |
Full Load Amps-resistive | 60A |
Height | 4 4/5" |
Horsepower @ Three Phase (600 Vac) | 30 hp |
Horsepower @ Three Phase - 480v Ac | 30 hp |
Hp @ 1 Phase - 120v | 3 hp |
Hp @ 1 Phase - 240v | 5 hp |
Hp @ 3 Phase - 208v | 10 hp |
Hp @ 3 Phase - 240v | 10 hp |
Hp @ 3 Phase - 480v | 30 hp |
Hp @ 3 Phase - 575v | 30 hp |
Includes Auxiliary Contacts | Yes |
Nema Enclosure Material | Not Applicable |
Number Of Auxillary Contacts | 2 |
Number Of Normally Open Main Contacts | 3 |
Number Of Poles | 3 |
Resistance Properties | Fire Resistant, Insulation Resistant |
Reversible | Yes |
Reversing Capability | Reversing |
Terminal Connection Type | Screw Clamp Terminals |
Width | 4.69" |
Auxiliary Contacts Included | 1NO/1NC |
Coil Voltage | 100-250V AC/DC |
Contactor Style | IEC |
Electrical Operating Durability | 2000000, 700000 |
Full Load Current - Inductive | 40A |
Full Load Current - Resistive | 60A |
Horsepower @ Single Phase - 120v Ac | 3 hp |
Horsepower @ Single Phase - 240v Ac | 5 hp |
Horsepower @ Three Phase - 208v Ac | 10 hp |
Horsepower @ Three Phase - 240v Ac | 10 hp |
Horsepower @ Three Phase - 600v Ac | 30 hp |
Integrated Surge Suppression | No |
Ip Rating | IP20 |
Main Power Pole Contact Form | 3NO |
Maximum Operating Temperature | 140°F |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 6000000 |
Minimum Operating Temperature | -40°F |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 120/240V AC |
Overall Depth | 4.72" |
Overall Height | 4 4/5" |
Overall Width | 4.69" |
Series | TeSys Deca |
Standards | CCC, CSA, CSA C22.2 NO 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL 60947-4-1, UL LISTED |
Wire Termination Type | Screw Clamp |