DIXON G75-F-AL Cam And Groove Type F Adapter x Male NPT, 3/4 Inch Size

Item: AM4CAB Model: G75-F-AL
Limited Availability
€8.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size3/4" x 3/4"
Connection TypeMale Fitting x MNPT
Diameter1 1/4"
Fitting ShapeType F
GenderMale x Male
Hex Size1 3/8"
Length2 13/32"
MaterialAluminum
Pressure Rating250 psi
Thread Size3/4"-14
TypeAdapter

Shipping Info:

Ship weight (kg) 0.0765
Ship length (cm)6.12
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G75-F-AL Cam And Groove Type F Adapter x Male NPT, 3/4 Inch Size
€8.87 /unit