DIXON G75-C-AL | AM4BZY

DIXON G75-C-AL Coupling Adapter, 3/4 Inch Size, Global Female Coupler x Hose Shank

Item: AM4BZY Model: G75-C-ALCross Ref: 55MH65
Limited Availability
€18.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size3/4" x 3/4"
Connection TypeFemale Fitting x Hose Stem
Diameter1 5/8"
End Configuration Size3/4" x 3/4"
End Configuration TypeHose Barb x Female Cam And Groove
Fitting ShapeType C
GenderFemale
Length3 15/32"
MaterialAluminum, Stainless Steel
Pressure Rating250 psi
ShapeStraight
TypeCoupler
Body MaterialAluminum
Coupling ComponentSocket
Coupling Size3/4"
Coupling TypeType C
Fitting TypeMale Hose Shank
For Hose I.d.3/4"
Gasket MaterialNitrile
Hose Fitting GenderMale
Hose Fitting Size3/4"
Includes Locking ArmYes
Max. Working Pressure @ 70 F250 psi
Overall Length3 15/32"
Socket Inside Diameter3/4"

Shipping Info:

Ship weight (kg) 0.126
Ship length (cm)8.81
Country of OriginCN

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeGasket MaterialCoupling ComponentCoupling SizePrice
DIXON 3020-D-AL Coupler 3 x 2 Inch Female Coupler x Fnpt | AB8QBE 26W628 3020-D-ALType DAluminumFemale2"NitrileSocket-€120.05
DIXON 3020-C-AL Coupler 3 x 2 Inch 125 Psi Aluminium | AB8QBG 26W630 3020-C-ALType CAluminumMale-NitrileSocket-€123.02
DIXON 2015-B-AL Coupler 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QBN 26W636 2015-B-ALBAluminum-----€83.97
DIXON 3020-B-AL Coupler 3 x 2 Inch Female Coupler x Mnpt | AB8QBP 26W637 3020-B-ALType BAluminumMale-NitrileSocket-€125.14
DIXON 3040-B-AL Coupler 3 x 4 Inch Female Coupler x Mnpt | AB8QBQ 26W638 3040-B-ALType BAluminumMale-NitrileSocket-€168.48
DIXON 200-DL-SS Flange Coupler 2 Inch 250 Psi Ss | AB8QDT 26W686 200-DL-SS-Stainless Steel--NitrileSocket-€474.68
DIXON 300-DL-SS Flange Coupler 3 x 3 Inch 125 Psi Ss | AB8QDU 26W687 300-DL-SS-Stainless Steel--NitrileSocket-€670.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G75-C-AL Coupling Adapter, 3/4 Inch Size, Global Female Coupler x Hose Shank
€18.22 /unit