STEEL KING BCF3L360963L096A Pallet Rack Add On Kit, 96 Inch x 36 Inch x 8 ft, 4, 900 lb Load Capacity per Level | CU4PVZ

STEEL KING BCF3L360963L096A Pallet Rack Add On Kit, 96 Inch X 36 Inch X 8 Ft, 4900 Lb Load Capacity Per Level

Item: CU4PVZ Model: BCF3L360963L096ACross Ref: 60TD33
In Stock

Get it by Thursday, Jun 12

€954.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Load Capacity Per Level4900 lbs.
MaterialSteel
Number Of Levels2
Overall Depth36"
Overall Height8 ft.
Overall Width96"
Pallet Rack ConfigurationAdd On
Usable Width8 ft.
Whole Unit Load Capacity9800 lbs.
Whole Unit Load Capacity19800 lbs.

Shipping Info:

Ship weight (kg) 101.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelUsable WidthOverall WidthOverall DepthLoad Capacity Per LevelPallet Rack ConfigurationOverall HeightUpright GaugeColorPrice
STEEL KING AG36120M475108A Pallet Rack Add-On Unit, 111 Inch x 36 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQQ AG36120M475108A9 ft.111"36"5480 lbs.Add On10 ft.14 ga.Green, Orange€673.96
STEEL KING AG36096M475108A Pallet Rack Add-On Unit, 111 Inch x 36 Inch x 8 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQR AG36096M475108A9 ft.111"36"5480 lbs.Add On8 ft.14 ga.Green, Orange€606.72
STEEL KING AG42120M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQT AG42120M475108A9 ft.111"42"5480 lbs.Add On10 ft.14 ga.Green, Orange€668.65
STEEL KING AG42144M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 12 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQU AG42144M475108A9 ft.111"42"5480 lbs.Add On12 ft.14 ga.Green, Orange€722.95
STEEL KING AP42096M475108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 8 ft, 12 ga Beams, 16 ga UprigHeights | CU4PQV AP42096M475108A9 ft.111"42"5480 lbs.Add On8 ft.16 ga.Blue, Orange€599.07
STEEL KING AG36120M550120A Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 10 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQW AG36120M550120A10 ft.123"36"6700 lbs.Add On10 ft.14 ga.Green, Orange€754.59
STEEL KING AG36096M550120A Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 8 ft, 12 ga Beams, 14 ga UprigHeights | CU4PQX AG36096M550120A10 ft.123"36"6700 lbs.Add On8 ft.14 ga.Green, Orange€697.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL KING BCF3L360963L096A Pallet Rack Add On Kit, 96 Inch X 36 Inch X 8 Ft, 4900 Lb Load Capacity Per Level
€954.90 /unit