Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2015-B-AL Coupler 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QBN 26W636

DIXON 2015-B-AL Coupling Adapter, 2 Inch Size, Female Coupler x 1-1/2 Inch, Male NPT, Aluminium

Item: AB8QBN Model: 2015-B-ALCross Ref: 26W636
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Body MaterialAluminum
Break Quantity0
Connection Size1 1/2" x 2"
Connection TypeFemale Fitting x MNPT
Coupler Size2"
Coupling TypeB
Diameter2 31/32"
Fitting ShapeType B
GenderFemale x Male
GradeGrade 356T6
Length3 3/16"
Male Thread Size1 1/2"
Male Thread TypeNPT
MaterialAluminum
Max. Pressure250 psi
Pipe Size1 1/2"
Pressure Rating250 psi
SealNitrile Rubber
Thread Size1 1/2"-11 1/2
TypeReducer Coupling
Weight0.891 lbs.
Coupling ComponentSocket
Coupling Size2"
Fitting TypeMNPT
Gasket MaterialNitrile
Hose Fitting GenderMale
Includes Locking ArmYes
Max. Working Pressure @ 70 F250 psi
Overall Length3 3/16"
StandardsA-A-59326B

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)8.1
Ship length (cm)5.08
Ship width (cm)5.08
HS code7609000000
Country of OriginUS

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeGasket MaterialCoupling ComponentCoupling SizePrice
DIXON 3020-D-AL Coupler 3 x 2 Inch Female Coupler x Fnpt | AB8QBE 26W628 3020-D-ALType DAluminumFemale2"NitrileSocket-€120.05
DIXON 3020-C-AL Coupler 3 x 2 Inch 125 Psi Aluminium | AB8QBG 26W630 3020-C-ALType CAluminumMale-NitrileSocket-€123.02
DIXON 3020-B-AL Coupler 3 x 2 Inch Female Coupler x Mnpt | AB8QBP 26W637 3020-B-ALType BAluminumMale-NitrileSocket-€125.14
DIXON 3040-B-AL Coupler 3 x 4 Inch Female Coupler x Mnpt | AB8QBQ 26W638 3040-B-ALType BAluminumMale-NitrileSocket-€168.48
DIXON 200-DL-SS Flange Coupler 2 Inch 250 Psi Ss | AB8QDT 26W686 200-DL-SS-Stainless Steel--NitrileSocket-€474.68
DIXON 300-DL-SS Flange Coupler 3 x 3 Inch 125 Psi Ss | AB8QDU 26W687 300-DL-SS-Stainless Steel--NitrileSocket-€670.34
DIXON G100-C-BR Coupler 1 Inch 250 Psi Forged Brass | AE3CUT 5CGC9 G100-C-BRType CBrassMale-NitrileSocket-€51.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2015-B-AL Coupling Adapter, 2 Inch Size, Female Coupler x 1-1/2 Inch, Male NPT, Aluminium
€102.58 /unit