DIXON G250-B-ALNST | BX7GND

DIXON G250-B-ALNST Cam And Groove Type B x Male NST Swivel Adapter, 2-1/2 Inch Size

Item: BX7GND Model: G250-B-ALNST
Limited Availability
€134.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Break Quantity0
Connection Size2 1/2" x 2 1/2"
Connection TypeFemale Fitting x NST
End Configuration Size2 1/2" x 2 1/2"
End Configuration TypeFemale Cam & Groove x Male NST
FinishPowder Coated
Fitting ShapeType B
GenderFemale x Male
Male Thread Size2 1/2"
Male Thread TypeNST/NH
MaterialAluminum
ShapeStraight
TypeCoupler

Shipping Info:

Ship weight (kg) 0.4365
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G250-B-ALNST Cam And Groove Type B x Male NST Swivel Adapter, 2-1/2 Inch Size
€134.65 /unit