DIXON BFL625 | AK2TYQ

DIXON BFL625 Brass Ferrule

Item: AK2TYQ Model: BFL625
Limited Availability
€0.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Ferrule
Id.625"(15.88 mm)
Length1/2"(12.70 mm)
MaterialBrass

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)1.27
Country of OriginUS

Product Variants

ProductModelInside Dia.MaterialFitting TypePrice
DIXON BFM718B | AK2PFV BFM718B-BrassFerrule€1.21
DIXON BFM781 | AK2PFY BFM781---€1.52
DIXON BFM478 | AK2PFZ BFM478-BrassFerrule€0.71
DIXON BFM562 | AK2PGA BFM562-BrassFerrule€0.96
DIXON BFM593 | AK2PGB BFM593---€1.02
DIXON BFM625 | AK2PGC BFM625-BrassFerrule€1.10
DIXON BFL650 | AK2QVD BFL650---€0.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BFL625 Brass Ferrule
€0.67 /unit